Shop All Docking Stations
Startech.Com
Triple-Monitor 4K USB-C Dock with 5x USB 3.0 Ports
Mfr # DK30CH2DEP
Zoro # G7149835
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Docking Station, USB-C Cable, Universal Power Adapter (NA/JP, ANZ), User Manual, Anti-Slip Rubber Pads
- Compatible With Windows® 7, 8, 8.1, 10, macOS 10.9 - 10.12, 10.14 - 10.15,Chrome OS™ v55+
- Length 10.63 in
- Output Voltage 20V DC
- Max. Resolution 1x HDMI (DP Alt Mode) - 4096 x 2160p @24Hz / 3840 x 2160p @30Hz<br /> 2x DisplayPort (DisplayLink) - 4096 x 2160p @60Hz / 3840 x 2160p @60Hz<br /> <br /> 1x 5K DisplayPort using 2 DP video ports - 5120 x 2880 @60Hz<br /> <br /> Lower resolutions are also supported. For example, if the max is 3840 x 2160p (4K), it also supports 2560 x 1600p and 2560 x 1440p. <br />
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DK30CH2DEP
- Zoro # G7149835
- UPC # 65030879996
- Country of Origin Taiwan, Province of China
- Category Docking Stations
Dimensions
Length | 10.63 in |
Height | 1.34 in |
Width | 3.23 in |
Depth | 10.60" |
Details
Includes | Docking Station, USB-C Cable, Universal Power Adapter (NA/JP, ANZ), User Manual, Anti-Slip Rubber Pads |
Compatible With | Windows® 7, 8, 8.1, 10, macOS 10.9 - 10.12, 10.14 - 10.15,Chrome OS™ v55+ |
Output Voltage | 20V DC |
Max. Resolution | 1x HDMI (DP Alt Mode) - 4096 x 2160p @24Hz / 3840 x 2160p @30Hz<br /> 2x DisplayPort (DisplayLink) - 4096 x 2160p @60Hz / 3840 x 2160p @60Hz<br /> <br /> 1x 5K DisplayPort using 2 DP video ports - 5120 x 2880 @60Hz<br /> <br /> Lower resolutions are also supported. For example, if the max is 3840 x 2160p (4K), it also supports 2560 x 1600p and 2560 x 1440p. <br /> |
Input Voltage | 100 - 240 AC |
Material | Plastic |
Product Type | Docking Station |
Compatibility | Lenovo X1, Lenovo Thinkpad P Series, Dell Latitude Notebooks, Dell Precision Notebooks, Dell XPS 15 Notebooks, HP Spectre Notebooks, HP Zbook Notebooks, Apple MacBook Pro 16 |
Description
HIGH POWER LAPTOP CHARGING: Power and charge your high-performance USB C laptop w/ 100W power delivery. Add wired network connectivity with the Gigabit Ethernet RJ45 port. - TRIPLE MONITOR OUTPUT: The 4K triple display dock connects your USB C laptop to three 4K monitors, 2x DisplayPort and 1x HDMI (DP Alt Mode). Connect one 5K monitor using 2 DisplayPort ports. - MORE USB DEVICE PORTS: The USB C dock lets you connect your latest & legacy USB devices w/ 5x USB 3.0 (4 x USB-A, 1x USB-C). Convenient side USB-A BC 1.2 specification always-on smartphone charging port, with or without laptop connection to dock. - SAVES SPACE: Sloped top faceplate gives users the option of resting your laptop on the surface of the dock to save desktop space..
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell, 393/309, 1.5V (393-309TZ)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- DANTONA ValuePaq Energy 23A Alkaline Cylindrical Batteries, Pack/5 (VAL-23A-5)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement for Vision CP12180 (ML18-12INT295)
- STARTECH.COM USB C Multiport Adapter Dock (DKT30CHVAUSP)
- STARTECH.COM USB 3.0 Dual Monitor Docking Station (DK30ADD)
- KENSINGTON SD4849Pv Triple Video Driverless Docking Station, Black (K37060NA)
- ADESSO USB-C Multi-Port TAA Compliant Docking Station, HDMI, USB-C, USB 3 A+PD, Black/Gray (AUH-4010)
- TRIPP LITE DOCK, 4K HDMI, DP, VGA (TRPU442DOCK4S)
- EZGENERATION Laptop Docking Module for Conference Table Connectivity Box (EZ2991178)
- DOOMSDAY Triple Monitor Docking Station (DO2944543)
- Startech.Com Docking Stations