Shop All TV Mounts & Stands
Startech.Com
Tool-Free Bracket for Two 2.5" SSDs/HDDs in a 3.5" Drive Bay
Mfr # BRACKET225PT
Zoro # G6190083
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes dual 2.5" SSD/HDD to 3.5" mounting bracket, quick start guide, mounting pegs for bracket installation
- Material Plastic
- Height 1.16 in
- Width 3.94 in
- Length 5.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # BRACKET225PT
- Zoro # G6190083
- UPC # 65030862295
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 1.16 in |
Width | 3.94 in |
Length | 5.2 in |
Details
Includes | dual 2.5" SSD/HDD to 3.5" mounting bracket, quick start guide, mounting pegs for bracket installation |
Material | Plastic |
Color | Black |
Features | Lightweight |
Product Type | Mounting Bracket |
Compatibility | 2.5" Drives: IDE, SATA |
Description
Install two 2.5” solid-state drives or hard drives into a single 3.5” bay in a desktop computer - Tool-free 2-drive adapter bracket - 2-bay 2.5" to 3.5" SATA SSD/HDD Converter Adapter - Supports 2.5in drives 5mm to 12.5 mm in height - SATA I/II/III
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for VIEWLEX PROJECTOMATIC 300 (PROJECTOMATIC 300 VIEWLEX)
- VARTA V350H 1.2V 350mAh Button Cell Battery 55635101501 (V350H)
- BLACK BOX Displayport 1.4 Active Optical Cable (Aoc) - 8K60, 32.4 Gbps, 50-M (AOC-HL-DP4-50M)
- VIDEO MOUNT PRODUCTS Mount, Vent Pipe, Silver, PR (BR4XD)
- STARTECH.COM Full Motion Tv Wall Mount (FPWARTS1)
- ACCESSORIES UNLIMITED Accessories unlimited AUTGS 25-1300 MHz On Glass Scanner Antenna (AUTGS)
- MOUNT-IT Under Cabinet Folding TV Mount 17-37" TV (MI-4222)
- KENSINGTON Plastic Monitor Stand, 80 lb. Capacity, Black/Gray (K60089)
- STANLEY TV Mount (E0104748)
- PC ENCLOSURES Computer & Monitor Enclosure - Stainless Steel (PC Defender Stainless Steel)
- PEERLESS Tilt TV Wall Mount, 32" to 75" Screen, 175 lb. Capacity (EPT650)
- Startech.Com TV Mounts & Stands