Shop All Server Switches & Adapters
Startech.Com
Thunderbolt 3 to Thunderbolt Adapter - Windows and Mac
Mfr # TBT3TBTADAP
Zoro # G5569734
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.32 in
- Includes Thunderboltâ„¢ 3 to Thunderbolt Adapter
- Length 11.02 in
- Cable Length 7.87 in
- Compatible With Windows 8.1, 10 , macOS 10.12 - 10.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # TBT3TBTADAP
- Zoro # G5569734
- UPC # 65030864138
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Width | 2.32 in |
Length | 11.02 in |
Cable Length | 7.87 in |
Height | 0.63 in |
Details
Includes | Thunderboltâ„¢ 3 to Thunderbolt Adapter |
Compatible With | Windows 8.1, 10 , macOS 10.12 - 10.15 |
Connector Type | Thunderboltâ„¢ 3 USB-C (24-pin) (40Gbps) to Thunderboltâ„¢ 2 (20 pin) |
Cable Type | Thunderbolt 2/Thunderbolt 3 |
Shielding | Yes |
Color | Black |
Product Type | Data Transfer Cable |
Description
CONVENIENT COST SAVINGS: With this Thunderbolt 3 to Thunderbolt 2 adapter, you don’t need to upgrade your older peripherals to make them compatible with your newer computer - POWER AND CHARGE: This USB-C to Thunderbolt 2 and Mini DisplayPort adapter supplies power to bus-powered devices - BACKWARD COMPATIBLE: Not only is this adapter compatible with Thunderbolt 2 devices at 20 Gbps, it also supports first-generation Thunderbolt devices at 10 Gbps - SLIM AND PORTABLE: With its slim profile and light weight, you won’t even notice the Thunderbolt adapter in your laptop bag until you need it
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Sfp/155 Ext Diag Mm 1310 Lc 30Km (LFP402)
- PROCELL Procell Intense D Alkaline Battery, 1.5V DC, 12 Pack (PX1300)
- VIKING Viking Electronics 25AE 8ohm Paging Horn Weather Resis (25AE)
- CRUCIAL 16Gb Ddr4 3200 Udimm (CT16G4DFRA32A)
- CISCO Catalyst 1000 16Port Ge 2X1G (C1000-16T-2G-L)
- MOXA Din Rail Mounting Kit 35Mm, For De-311/211, Nport 5200/5400, Nport (DK35A)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- ADVANTECH 4-Port Modbus Gateway (EKI-1224-CE)
- THE DIAGNOSTIC BOX The Diagnostic Box: TDB084 Chrysler Gateway Bypass Cable—EXTRA LONG w/ both Connectors (TDB-TDB084)
- ALARM LOCK Plug In Wireless Expander Designed To Expand The Coverage Area Of Version 2 Gateways. Plu (ALL-IME2-PIE)
- MR. HEATER Fitting Lp9/16Mpx9/16Lhm (F276154)
- Startech.Com Server Switches & Adapters