Shop All Video Splitters, Connectors, and Adapters
Startech.Com
Thunderbolt 3 to Dual HDMI Adapter - 4K60 - Mac and Windows
Mfr # TB32HD24K60
Zoro # G5570276
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Thunderboltâ„¢ 3 USB-C (24-pin) (40Gbps) to HDMI (19 pin)
- Cable Length 11.18 in
- Includes Thunderbolt 3 to dual HDMI adapter
- Height 0.39 in
- Length 4.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # TB32HD24K60
- Zoro # G5570276
- UPC # 65030867245
- Country of Origin China
- Category Video Splitters, Connectors, and Adapters
Dimensions
Cable Length | 11.18 in |
Height | 0.39 in |
Length | 4.49 in |
Width | 2.36 in |
Details
Connector Type | Thunderboltâ„¢ 3 USB-C (24-pin) (40Gbps) to HDMI (19 pin) |
Includes | Thunderbolt 3 to dual HDMI adapter |
Max. Resolution | Dual monitor: 4K @ 60 Hz |
Compatible With | Microsoft Windows® 8, 8.1, 10, macOS® 10.12 - 10.15 |
Color | Silver |
Product Type | A/V Cable |
Features | Active, HDCP 2.2, HDCP 1.4 |
Cable Type | HDMI/Thunderbolt 3 |
Description
MULTIPLE MONITOR WORKSTATION: Run resource-demanding applications on dual 4K 60Hz HDMI displays, using a Thunderbolt 3 enabled Mac or PC through the USB Type C port. Please note that if the USB C port does not support TB3, the adapter will not function. - WON’T DRAIN RESOURCES: Unlike USB external video cards, this IT-grade Thunderbolt 3 adapter allows you to run dual HDMI displays simultaneously without draining your system’s resources, making it ideal for creative applications like photo & video editing. - ULTIMATE COMPATIBILITY: This Thunderbolt 3 dual monitor adapter is backward compatible with lower resolutions like 1080p. To maximize capabilities, the adapter also works with both Windows and Mac computers that have a USB C port that supports TB3. - PERFECT PORTABILITY: Designed to be compact, this lightweight Thunderbolt 3 dual display adapter fits perfectly into your laptop bag, and with no external power adapter required, it’s ideal for IT professionals in the office or on the go.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATHENA COMPUTER POWER CORP Athena Computer Power AP-MP4ATX30 Micro ATX 300W replacement (AP-MP4ATX30)
- ILC Replacement for Samsung Sch-u740 Alias (SCH-U740 ALIAS SAMSUNG)
- ILC Replacement for Autec Lpm04 Battery (LPM04 BATTERY AUTEC)
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Forest Ranger (77-92560)
- QUEST TECHNOLOGY INTERNATIONAL Powerbridge In-Wall 2-Outlet Power Kit, White (TWO-CK)
- QUEST TECHNOLOGY INTERNATIONAL HDMI Automatic Switch W/Remote - 3X1 Switcher (HDI-4431)
- QUEST TECHNOLOGY INTERNATIONAL HDMI To Composite Av Converter (HDI-6104)
- GENERAC 25ft DVI-D Male to Male Dual Link Cable Black (121 1176)
- AVARRO 1X2 SPLITTER 4K At 60HZ/HDCP2.2 (0E-HDMISP2)
- QUEST TECHNOLOGY INTERNATIONAL HDMI To Component Av Converter (HDI-6101)
- QUEST TECHNOLOGY INTERNATIONAL Cable TV Splitter, 900Mhz - 4 Way (VSP-1420)
- Startech.Com Video Splitters, Connectors, and Adapters