Shop All Server Switches & Adapters
Startech.Com
Thunderbolt 3 to Dual DP Adapter - 4K60 - Mac and Windows
Mfr # TB32DP2T
Zoro # G5570626
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 11.81 in
- Max. Resolution Dual monitor: 4K @ 60 Hz
- Width 2.36 in
- Compatible With Microsoft Windows® 8, 8.1, 10, macOS® 10.12 - 10.15
- Includes Thunderbolt 3 to dual DP adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # TB32DP2T
- Zoro # G5570626
- UPC # 65030867238
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Cable Length | 11.81 in |
Width | 2.36 in |
Height | 0.59 in |
Length | 4.33 in |
Details
Max. Resolution | Dual monitor: 4K @ 60 Hz |
Compatible With | Microsoft Windows® 8, 8.1, 10, macOS® 10.12 - 10.15 |
Includes | Thunderbolt 3 to dual DP adapter |
Connector Type | Thunderboltâ„¢ 3 USB-C (24-pin) (40Gbps) to DisplayPort (20 pin) |
Product Type | Docking Station |
Compatibility | Apple MacBook Pro, Apple MacBook Air, Lenovo ThinkPad X1 Carbon, Lenovo ThinkPad T Series, Dell Precision Notebook, Dell XPS Notebook, HP EliteBook, HP ZBook |
Description
4K & 5K SUPPORT: This Thunderbolt 3 to dual DisplayPort adapter lets you connect two external monitors (up to 4K 60Hz) through a Thunderbolt 3 USB C port or a single 5K display using two DP cables. - THUNDERBOLT 3 CERTIFIED: This IT-grade TB3 to DP converter is Thunderbolt certified and compatible with the latest Thunderbolt 3 equipped laptops like MacBook Pro, Dell XPS and other TB3 computers. - MAXIMUM COMPATIBILITY: This Thunderbolt 3 to DisplayPort video adapter can be easily connected to your TB3 Windows and Mac computer. Note: your computer must support Thunderbolt 3 in order to function. - PEAK PERFORMANCE: This TB3 to DP dual monitor adapter can run resource demanding applications on without draining system resources, making it ideal for like high-resolution, graphic-intensive content.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for Ebike Electric Scooter (ML35-12INT688)
- VICTRON ENERGY Blue Smart IP22 Charger 12/30(1) 120V NEMA 5-15 (BPC123047102)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL961)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Vision CP645 Replacement Battery - 3 Pack (ML4-6MP38895)
- TABLECRAFT Taco Taxi Server 2-3Slot (TRW23)
- MOXA 32Ports Rs-232 Secure Device Server, 100V~240Vac (NPort 6610-32)
- TP-LINK PoE Splitter, TLPOE150S (TL-PoE150S)
- RARITAN Raritan 11352326 Dominion KVM Switch - 8X Ports - Rack-Mountable (11352326)
- TRENDNET Mini Gbic Single-Mode (TEG-MGBS10)
- MOXA Din Rail Mounting Kit 35Mm, For De-311/211, Nport 5200/5400, Nport (DK35A)
- MOXA Indust. Secure Router Swtch W/ 8 10/100Baset(X)Ports, Edr-810-2Gsfp (EDR-810-2GSFP)
- Startech.Com Server Switches & Adapters