Shop All TV Mounts & Stands
Startech.Com
Thin Client Mount - VESA Mounting Bracket - CPU Mount
Mfr # ACCSMNT
Zoro # G6215746
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.65 in
- Width 3.15 in
- Includes mounting bracket, adjustable strap, pole mount, pads, M5x25 mm screws, M4x12 mm screws, M4 nuts, screws, washers, instruction manual
- Height 3.74 in
- Material Steel and Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ACCSMNT
- Zoro # G6215746
- UPC # 65030867320
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Length | 4.65 in |
Width | 3.15 in |
Height | 3.74 in |
Details
Includes | mounting bracket, adjustable strap, pole mount, pads, M5x25 mm screws, M4x12 mm screws, M4 nuts, screws, washers, instruction manual |
Material | Steel and Plastic |
Color | Black |
Product Type | Mounting Bracket |
Features | Rubber Pad, Damage Resistant, Space Saving Design, Adjustable Strap, Adjustable |
Compatibility | Intel NUC, Apple Mac Mini |
Description
THIN CLIENT MOUNT: Save space and reduce cable clutter by mounting your thin client PC or docking station to the back of your monitor. - EASILY ADJUSTABLE: The adjustable width of .7" to 2.8" on this PC mounting bracket is ideal for holding an Intel NUC, Mac Mini, thin client, docking station or USB hub. - MULTIPLE INSTALLATIONS: The mini PC VESA mount features several installation options enabling you to mount your thin-client PC or docking station to the back of your monitor, clamped to a monitor-mount pole or under your desk. - DURABLE DESIGN: Built for ultimate durability, this thin client CPU holder can support up to 11 lbs / 5 kg. It features adjustable straps to keep your device from moving and rubber pads to protect and to prevent damage on your device. - UNRESTRICTED ACCESS: The under-desk thin client computer mount supports 75x75, and 100x100 VESA mount compatibility and has an open frame design for easy access to your computer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAGATE Seagate Nytro 3750 Xs800Me70045 - Ssd - Write Intensive - 800 Gb - Sas (CP800M7045)
- VERBATIM DRIVE, USB 3, STORE N GO, 32GB (VER49300)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery (AA-600)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replacement for Motosport GTZ14-S (YTZ14S1065)
- STARTECH.COM Full Motion Tv Wall Mount (FPWARTS1)
- EMERALD Tilt TV Wall Mount For 32"-72" TVs (SM-918-9369)
- MANHATTAN COMFORT Yonkers 70.86 TV Stand, White (234BMC6)
- MOUNT-IT Adjustable Under Desk Ergonomic Footrest (MI-7804)
- CHIEF Wall Enc, 16X16, Mti-D, Pre/Pst I, PAC526FW (PAC526FW)
- MOUNT-IT Mobile TV Cart for 23-55 Inch Displays (MI-1876)
- MOUNT-IT Electric Desktop Standing Desk Converter (MI-7927E)
- Startech.Com TV Mounts & Stands