Shop All Expansion Cards
Startech.Com
Steel Low Profile Expansion Slot Cover Plate - 5 Pack
Mfr # PLATEBLANKLP
Zoro # G7150307
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.14 in
- Height 1.02 in
- Includes Low Profile Blank Plate
- Material Steel
- Depth 3.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PLATEBLANKLP
- Zoro # G7150307
- UPC # 65030823982
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Length | 3.14 in |
Height | 1.02 in |
Depth | 3.1" |
Details
Includes | Low Profile Blank Plate |
Material | Steel |
Product Type | Covering Panel |
Description
Add a cover for an exposed low profile expansion card slot - Compatible with low-profile computers such as micro towers and POS systems - Can fit in most low profile computer cases - Blanking slot / PCI slot cover / PCI-E cover / PCI-express blank / low profile slot cover / blanking panel for expansion slot - Replace missing or damaged rear expansion card slot covers for low profile computer cases - All metal construction for durability for almost any scenario - 5 individual slot covers included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- ILC Replacement for Kodak Ektagraphic III AMT replacement light bulb lamp (EKTAGRAPHIC III AMT KODAK)
- HUBBELL GAI-TRONICS Handset Kit, Black, Plastic (12515-009)
- VICTOR Deadset Mole Trap (M9015)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- NVIDIA CONNECTX-6 LX EN ADAPTER CARD, 25GBE, DUAL-PORT SFP28, PCIE 4.0 X8, SECURE BOOT, (MCX631102AS-ADAT)
- SILVERSTONE SilverStone Technologies ECM22 Dual M.2 to PCI-E x4 NVME SSD & SATA 6 G Adapter Card with Advanced Cooling (ECM22)
- ADD-ON Addon Mellanox Mcx354A-Fcbt Comparable 40Gbs Dual Open Qsfp+ Port (MCX354A-FCBT-AO)
- ADVANTECH Port Powered 232 To Ttl Conv (BB-232LPTTL)
- ADVANTECH Port-Powered Rs-232 To Db-9 Rs-485 Converter (BB-485SD9R)
- ADD-ON Addon Intel E1G44Ht Comparable 10/100/1000Mbs Quad Open Rj-45 Port (E1G44HT-AO)
- Startech.Com Expansion Cards