Shop All Expansion Cards
Startech.Com
Steel Full Profile Expansion Slot Cover Plate - 10 Pack
Mfr # PLATEBLANK
Zoro # G7149266
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.69 in
- Includes Standard Profile Expansion Slot Plate
- Length 0.22 in
- Height 0.82 in
- Depth 0.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PLATEBLANK
- Zoro # G7149266
- UPC # 65030780735
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Width | 4.69 in |
Length | 0.22 in |
Height | 0.82 in |
Depth | 0.2" |
Details
Includes | Standard Profile Expansion Slot Plate |
Material | Steel |
Color | Silver |
Product Type | Blanking Panel |
Description
System slot blanking panel (pack of 10) - Full Profile/Standard height design - Metal construction
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Speaker, 8 In, Grill, Transformer (G86TG)
- TECHNICAL PRO Professional 2CH Pre-Amplifier with USB-SD Card Inputs (PRE50)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery (AA-1000FT)
- BATTERY CLERK AJC® Leoch LP6-10 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-LP6-10)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ADVANTECH Port-Powered Rs-232 To Db-9 Rs-485 Converter (BB-485SD9R)
- SILVERSTONE SilverStone Technologies ECM22 Dual M.2 to PCI-E x4 NVME SSD & SATA 6 G Adapter Card with Advanced Cooling (ECM22)
- SPARK Lil Chizler Hard Card (SP445272)
- SIIG DP Cyber 1S1P PCIe Card, JJE20311S1 (JJ-E20311-S1)
- DIGITAL DELIGHTS 0.76 mm Badgy Thick PVC Plastic Cards (DI2591909)
- ADVANTECH Rs-232 Isolated Extender, Din Rail (BB-232OPDR)
- Startech.Com Expansion Cards