Shop All Micro-USB, Type-C & Lightning Charging Cables
Startech.Com
Startech USB A to USB C Chrgng Cbl 6
Mfr # R2ACR-15C-USB-CABLE
Zoro # G810090106
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # R2ACR-15C-USB-CABLE
- Zoro # G810090106
- UPC # 65030897624
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
Black 6in USB-A to USB-C charging cable features right angle C connector that reduces strain on the port and allows cable to run flush with device - Heavy duty rugged USB 2.0 Type-C cable with TPE jacket provides flexible connection in tight spaces - High quality cord tested to 10000+ insertion cycles and up to 5000+ bend cycles at 180 angle - Up to 3A for fast charging from USB port or Quick Charge power adapter - USB C data cable compatible with iPad Pro/iPad Mini/Google Pixel 6/Pro/6a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Cr2450-h1a (CR2450-H1A PANASONIC)
- GEM BY TRIPLETT BNC Adapter Straight Female/Female, PK10 (327-1175TP)
- TRIPP LITE USB 3.0 Memory Media Reader, Aluminum (U352-000-MD-AL)
- BATTERY CLERK AJC Duracell DURA12-7F2 Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-V-0-191168)
- EMERALD Grey 6FT 3 in 1 USB Charging Cable 2.4A, Universal Fast Charging Cord Connector (EE-316-GRY)
- DIAMOND VISIONS Diamond Visions Cobra Cord Micro USB Cell Phone Cord Nylon (01-2645)
- VENTEV 12W Dashport r1240 Car Charger and USB A to Apple Lightning Cable 3.3ft, Gray (2-4AVPA8PVNV)
- EMERALD Grey 6ft Lighting to USB Fast Charging Cable (EE-AL6-GRY)
- CELLHELMET USB C to Apple Lightning Cable 10ft, White (CABLE-R-LIGHT-TYPE-C-10)
- VENTEV Chargesync Helix Coiled USB C to Apple Lightning Cable 3ft, Gray (HC3-GRY252382)
- DEWALT Reinforced Cable for Lightning, 10 ft. (131 1326 DW2)
- Startech.Com Micro-USB, Type-C & Lightning Charging Cables