Shop All Micro-USB, Type-C & Lightning Charging Cables
Startech.Com
Startech USB A to USB C Chrgng Cbl 3'
Mfr # R2ACR-1M-USB-CABLE
Zoro # G410090100
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # R2ACR-1M-USB-CABLE
- Zoro # G410090100
- UPC # 65030893824
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
Black 3ft USB-A to USB-C charging cable features right angle C connector that reduces strain on the port and allows cable to run flush with device - Heavy duty rugged USB 2.0 Type-C cable with TPE jacket provides flexible connection in tight spaces - High quality cord tested to 10000+ insertion cycles and up to 5000+ bend cycles at 180 angle - Up to 3A for fast charging from USB port or Quick Charge power adapter - USB C data cable compatible with iPad Pro/iPad Mini/Google Pixel 6/Pro/6a
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES PA Amplifier, 120W, with AC Power Cord (PBM120A)
- ILC Replacement for MK Battery Mu-1 SLD G (MU-1 SLD G MK BATTERY)
- VERBATIM DRIVE, USB, TOUGHMAX, 64GB (VER70058)
- MONOPRICE Port Saver, M HDMI to F HDMI, 270 Deg (3850)
- VENTEV 30W Wall Charger and USB C to Apple Lightning Cable, White (WC30-CL252381)
- RICHELIEU HARDWARE Recessed Top Mount Wireless QI Charging Station, Black (OEXH702A900)
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 6ft, White (FC6-WHT256527)
- OTTERBOX Standard Usb A To Apple Lightning Cable 2m, Cloud Dream (78-80970)
- SANOXY USB 3.0 Type A Female to Female Adapter Coupler Gender Changer Connector (PPT-194220233975)
- SANOXY USB-C Type C to USB 3.0 4 Port Hub Splitter For PC Mac Phone MacBook Pro iPad (USB-C-HUB-304583380159)
- SANOXY 2 Pack USB 3.1 Type C Male to Micro USB Female Adapter Converter Connector USB-C (SANOXY-CABLE29)
- Startech.Com Micro-USB, Type-C & Lightning Charging Cables