Startech.Com

StarTech SATDOCK4U2E Accessory 4 x Bay eSATA-USB 2.0 to SATA 2.5-3.5inch HDD Docking Station Retail


product price: $58.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Accepts up to four SATA drives simultaneously, in a single docking station.
  • Multiple, independent host interfaces for each drive.
  • Dual 60mm cooling fans mounted below the drives with variable speed controls (including OFF).
  • Supports both 2.5" and 3.5" form factor hard drives (HDD) and Solid State Drives (SSD).
  • Dual High Speed USB 2.0 host interfaces with support for transfer rates up to 480 Mbps.
  • Four high speed eSATA host interfaces with supported transfer rates up to 3 Gbps.
  • Patented hard drive eject push-buttons for each drive.
  • Independent power buttons for each drive.
  • Extra, easy-access spacing between each drive.
  • Four large, stable, non-slip table-top feet.
  • Plug-and-Play and Hot-Swap compatible.
  • Compatible with SATA revision 1/2/3 drives.
  • Create a centralized local hard drive hub for multiple computers simultaneously.
  • Users who want to use a hard drive dock on multiple computers, but do not want to have to swap cables between them.
  • IT professionals who need to hot-swap between multiple SATA drives regularly.
  • System builders who need to quickly image or copy data to multiple drives simultaneously.
  • Technicians who need to access up to 4 different drives from a single station.
  • Color: Black.
  • Drive Size: 2.5in & 3.5in.
  • Height: 3.73 in.
  • Width: 6.8 in.
  • Length: 11.44 in.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.