Shop All Cable Ties
Startech.Com
Startech CBMZTRB5 5 Reusable Nylon Cable Tie; White - Small - Pack of 100
Mfr # CBMZTRB5
Zoro # G603686851
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CBMZTRB5
- Zoro # G603686851
- UPC # 65030890540
- Country of Origin China
- Category Cable Ties
Description
These Small Resealable Cable Ties enable you to conveniently bundle and secure multiple cables, to route and organize them. 100 Black cable ties are included, ensuring youll have plenty on hand.
Features- Reduce Waste and Keep Cables Organized
- Industrial Strength
- Pack of 100
- Color: White
- Height: 0, 1 cm
- Length: 0, 8 cm
- Width: 125 mm
- Material: Nylon 66
- Size: Small
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT Set Screw Connector, Steel (2160)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 0.60A, 250V AC, Non-Indicating (BAF-6/10)
- TELEMECANIQUE SENSORS Lever Arm, Plastic Roller, 1.35 In. Arm L (ZCY15)
- PLATINUM TOOLS Platinum Tools PT18001 F - Type RG6; Quad Compression Crimp Connectors (PT18001)
- STARTECH.COM 1000 Pk Lg 8" White Cable Ties (CBMZT8NK)
- STARTECH.COM RESEALABLE ZIP TIES (CBMZTS10N4)
- POWER FIRST 7.9" L Cable Tie YL PK 100 (36J215)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x24" (N-24-010-BK)
- MIGHTY TIE Cable Ties, 14", Natural, Standard Duty, PK100 (MT14509C)
- SECURITIE Cable Tie, 8", 50 lb., Yellow, PK100 (CT8-50100Y)
- SIMPSON STRONG-TIE G90 1x5 Tie Plate (TP15)
- Startech.Com Cable Ties