Shop All Micro-USB, Type-C & Lightning Charging Cables
Startech.Com
Startech 6in USB C Charging Cable 6
Mfr # R2CCR-15C-USB-CABLE
Zoro # G910090112
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # R2CCR-15C-USB-CABLE
- Zoro # G910090112
- UPC # 65030893831
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
Black 6in USB-C charging cable features right angle C connector that reduces strain on the port and allows cable to run flush with device - Heavy duty rugged USB 2.0 Type-C cable with TPE jacket provides flexible connection in tight spaces - High quality cord tested to 10000+ insertion cycles and up to 5000+ bend cycles at 180 angle - Up to 60W Power Delivery 3A for fast charging from USB port or Quick Charge power adapter - USB C data cable works with iPad Pro/iPad Mini/Google Pixel 6/Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON COMBO, KEYBOARD, MOUSE (KMW72403)
- C2G USBC 2 Ggbt Ethrnt Ntwrk Adptr, 29826 (29826)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Intelligent IFP-100 (ML18-12INT488)
- LEVITON Occ Snsr, PIR, 120-277V AC, Ivory (ODS15-IDI)
- RICHELIEU HARDWARE Recessed Bottom Mount Wireless QI Charger, Black (OEXH700A900)
- DEWALT Reinforced 3-in-1 Combo Cable, 6 ft. (131 1356 DW2)
- EMERALD Gold 6FT USB Type C Braided Fast Charging Cable (EE-AC6-GLD)
- POWER UP! USB Cable - 4ft MagPal - Micro USB (191-05851)
- ROVE 4 ft USB-A to USB-C Cable Black (RV06301)
- VENTEV Chargesync Alloy USB A to Apple Lightning Cable 10ft, Steel Gray (ACABMFISTE10VNV)
- NAZTECH 3.5mm MFi Certified Audio + Charging Adapter with Lightning Cable (14596)
- Startech.Com Micro-USB, Type-C & Lightning Charging Cables