Shop All Micro-USB, Type-C & Lightning Charging Cables
Startech.Com
Startech 3ft USB C Charging Cable 3'
Mfr # R2CCR-1M-USB-CABLE
Zoro # G010090098
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # R2CCR-1M-USB-CABLE
- Zoro # G010090098
- UPC # 65030893572
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
Black 3ft USB-C charging cable features right angle C connector that reduces strain on the port and allows cable to run flush with device - Heavy duty rugged USB 2.0 Type-C cable with TPE jacket provides flexible connection in tight spaces - High quality cord tested to 10000+ insertion cycles and up to 5000+ bend cycles at 180 angle - Up to 60W Power Delivery 3A for fast charging from USB port or Quick Charge power adapter - USB C data cable works with iPad Pro/iPad Mini/Google Pixel 6/Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Trackball Mouse, Corded, Optical, Black (K64325)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006)
- SYNOLOGY Wrx560 - Wireless Router - 802.11A/B/G/N/Ac/Ax - Desktop (SYN-WRX560)
- SATECHI Slim X3 Bluetooth Backlit Keyboard, Space Gray (ST-BTSX3M)
- ROVE Fast Charge Lightning Cable Wht (RV06902)
- POWER UP! USB Cable - MFI Apple 8-pin 3ft White (191-050549)
- VENTEV Chargesync Alloy USB C to Apple Lightning Cable 10ft, White (AC10-WHT256521)
- MOBILESPEC Hi-Vis 4Ft Lightning To Usb-C Cable, Yellow (MBSHV0424)
- VENTEV Chargesync Alloy USB C to Apple Lightning Cable 4ft, Steel (AC4-STL256514)
- EMERALD Black 6FT USB Type C Braided Fast Charging Cable (EE-AC6-BLK)
- DEWALT Reinforced Cable for USB-C to USB-C (131 1354 DW2)
- Startech.Com Micro-USB, Type-C & Lightning Charging Cables