Shop All Extension Cords
Startech.Com
Startech 15' HeavyDuty Extension Cord
Mfr # HX-15F-POWER-CORD
Zoro # G610069913
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # HX-15F-POWER-CORD
- Zoro # G610069913
- UPC # 65030894432
- Country of Origin China
- Category Extension Cords
Description
15ft 4.5m Heavy Duty Extension Power Cord NEMA 5-15P to NEMA5-15R connectors For workstations/home offices Indoor use only - UL listed components Fully molded strain reliefs connectors for durability Fire Rating VW-1 3 Conductor extension cord - 15t 4.5m AC power Cord NEMA 5-15P to NEMA 5-15R 14AWG 125V 15A Max Jacket Rating: SJT Jacket Material: PVC Color: Black Temperature Range: 14 to 95 F -10 to 35 C Cable Outer Diameter: 0.36in 9.25mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 4PST, 60 A, NEMA 12 (HNF462J)
- REMINGTON INDUSTRIES Magnet Wre, Hvy Formvar Copper Wire, 43 AWG Heavy Build, 0.75 Lbs, 47378' Lngth, 0.0026" Dia, Amber (43HFVP)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Plastic Bushing, 100PK (PB75)
- BURNDY Mechanical Conn, 1000 kcmil to 1/0 AWG (ASA1000U)
- STARTECH.COM 6ft Power Cord Extension - NEMA 5-15R to NEMA 5-15P (PAC1016)
- WOODS CCI 0290 Extension Cord, 6 ft L, 15 A, 125 V, Black (550290)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 13A, 3 ft, SJTW, 16/3 (PS313163)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 15 ft. L (54533501)
- PRIME WIRE & CABLE Prime Wire & Cable EC501635 100 ft. 16 - 03 - 15 SJTW Orange Outdoor Extension Cord (54732100088)
- SUPERIOR ELECTRIC 9 Feet 14 AWG SOOW 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC143V6)
- CHAMPION POWER EQUIPMENT Generator Extension Cord, 25 ft., 30 Amp, 250 Volt, (100395)
- Startech.Com Extension Cords