Shop All USB Flash Drives
Startech.Com
Standalone Drive Duplicator & Eraser - Flash Drives and SATA
Mfr # SU2DUPERA11
Zoro # G6455383
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes SATA/USB duplicator and eraser, drive-connector cables, universal power adapter (NA/JP, UK, EU, ANZ), drive pads, quick-start guide
- Depth 5.3"
- Width 3.54 in
- Height 1.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SU2DUPERA11
- Zoro # G6455383
- UPC # 65030865005
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Dimensions
Depth | 5.3" |
Width | 3.54 in |
Height | 1.14 in |
Length | 5.31 in |
Details
Color | Black |
Includes | SATA/USB duplicator and eraser, drive-connector cables, universal power adapter (NA/JP, UK, EU, ANZ), drive pads, quick-start guide |
Output Voltage | 12 DC |
Material | Steel |
Input Voltage | 100 - 240 AC |
Operation Type | Standalone |
Product Type | Hard Drive/Solid State Drive Duplicator |
Description
Duplicate or erase a USB flash drive or a SATA SSD / HDD with 1:1 and cross-interface duplication - SSD Duplicator or Eraser / HDD Duplicator or Eraser / USB Flash Drive Duplicator or Eraser - 1:1 or SATA-to-USB or USB-to-SATA - Supports four modes of hard drive duplication including Sector-by-Sector at 6.6 GB/min - Supports six erase modes, including: Quick Erase, Single Pass Overwrite (Full Erase), 3-Pass Overwrite (DoD) Erase, 3-Pass Overwrite and Compare, Secure Erase and 7-Pass Overwrite
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement for Interstate DCM0100 (ML100-128)
- IKEY Full-Size Rugged Industrial Keyboard (DU-5K-FSR-USB)
- ILC Replacement for Kodak Movie Deck 245b-l replacement light bulb lamp (MOVIE DECK 245B-L KODAK)
- ENERGIZER Industrial Alkaline D Batteries, 1.5 V, PK12 PK (EN95)
- LEXAR MEDIA Lexar 256GB Professional 1800X Class 10 UHS-II U3 Gold Series SDXC Memory Card (LSD1800256G-BNNNU)
- COMPUCESSORY Password Protected USB Flash Drives, 8 Gb (CCS26466)
- SANDISK Sandisk SDSQUA4-128G-AN6MA 128 GB U1 A1 Card Plus Adapter Flash Memory Card (SDSQUA4-128G-AN6MA)
- SUPER TALENT Pico-C 16GB Gold Limited Edition USB 2.0 Flash Drive (STU16GPCG)
- VERBATIM DRIVE, FLASH, USB 3.0, 16GB (VER99104)
- TRANSCEND INFORMATION 128Gb Jetflash 760 (TS128GJF760)
- SANDISK SanDisk 4GB Cruzer Glide USB 2.0 Flash Drive with Retractable Connector - 32GB - SDCZ60-032G-A46 (SDCZ60-032G-A46)
- Startech.Com USB Flash Drives