Shop All CD, DVD, and USB Duplicators
Startech.Com
Standalone 2.5/3.5” SATA HDD/SSD Duplicator w/ Image Library
Mfr # SATDUP11IMG
Zoro # G6381393
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.1 in
- Compatible With OS independent; No software or drivers required
- Width 3.03 in
- Includes 1:1 HDD/SSD Duplicator, Universal power adapter (UK/NA/EU), Short SATA cable, Long SATA cable, eSATA + 12V power cable (Type M power connector), eSATA + 5V power cable (Type F power connector), HDD/SSD pads, Instruction Manual
- Depth 5.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SATDUP11IMG
- Zoro # G6381393
- UPC # 65030858076
- Country of Origin Taiwan, Province of China
- Category CD, DVD, and USB Duplicators
Dimensions
Height | 1.1 in |
Width | 3.03 in |
Depth | 5.1" |
Length | 5.08 in |
Details
Compatible With | OS independent; No software or drivers required |
Includes | 1:1 HDD/SSD Duplicator, Universal power adapter (UK/NA/EU), Short SATA cable, Long SATA cable, eSATA + 12V power cable (Type M power connector), eSATA + 5V power cable (Type F power connector), HDD/SSD pads, Instruction Manual |
Output Voltage | 12 DC |
Input Voltage | 100 - 240 AC |
Operation Type | Standalone |
Color | Black |
Product Type | Hard Drive/Solid State Drive Duplicator |
Description
Duplicate one 2.5/3.5” hard drive to another without connecting to a computer- backup multiple drive images to a library drive to restore PC/Server images easily - Three modes of hard drive duplication including Sector-by-Sector duplication- TAA compliant- hard drive duplicator / copy hard drive / hard drive cloner / image hard drive - System Integrators use a single drive to image all computers - IT specialists only need to carry a single drive to store all system images
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mitsubishi Gt11-50bat (GT11-50BAT MITSUBISHI)
- MIGHTY MAX BATTERY YTX9-BS Battery Replacement for '87 Honda Scooters CH150 Elite Battery (YTX9-BS97)
- CLEARSOUNDS Telephone, Corded, White (CSC600W)
- VERBATIM CD-RW Disc, 700 MB, 80 min, 12x, PK10 (VER95156)
- LG ELECTRONICS 14X SATA Blu-ray Internal Rewriter w/3D Playback & M-DISC, Bulk (Black) (WH14NS40)
- PDE TECH PDE Tech DVD Master DVD Duplicator (DVD Master)
- LG ELECTRONICS 24X SATA Super-Multi DVD Internal Rewriter, Bulk (GH24NSC0B)
- ASUS /BLK/G/AS 16X External Blu-ray Writer (Black), Retail (BW-16D1X-U)
- SANOXY USB 2.0 Slim External DVD ROM CD-RW Combo Portable Drive WHITE (SANOXY-CD-DVD-COMBO-WE)
- PDE TECH PDE Tech DVD121-PRO-WM ZipSpin DVD Duplicator (DVD121-PRO-WM)
- EZ DUPE Media Mirror, 2-Copy Duplicator (MM02PIB)
- Startech.Com CD, DVD, and USB Duplicators