Shop All Tablet Accessories
Startech.Com
Smartphone and Tablet Stand - Portable - Foldable - Aluminum
Mfr # USPTLSTND
Zoro # G7149022
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.12 in
- Length 4.13 in
- Material Aluminum
- Width 2.99 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USPTLSTND
- Zoro # G7149022
- UPC # 65030878715
- Country of Origin China
- Category Tablet Accessories
Dimensions
Height | 5.12 in |
Length | 4.13 in |
Width | 2.99 in |
Depth | 4.1" |
Details
Material | Aluminum |
Color | Silver |
Includes | stand |
Features | Easy to Use, Durable, Adjustable Angle, Lightweight, Anti Slip Base, Compact, Multiple Viewing Angle, Foldable |
Product Type | SmartPhone/Tablet Holder |
Compatibility | Apple iPad Pro, Samsung Galaxy Tablet PCs |
Description
WORK IN GREATER COMFORT: This universal phone and tablet stand allows easy use of your smartphone or tablet without having to hold it. - MULTI-DEVICE STAND: The mobile device stand, made of durable aluminum, offers sleek and solid support for most phones and tablets up to 13” (maximum 11 mm depth) including the iPad Pro and Samsung Galaxy tablet. It makes the perfect iPad or iPhone stand. - EASY TO ADJUST: This highly adjustable smartphone and tablet stand, with multi viewing angles, lets you type and swipe without having to hold your device in your hand or set it down on your desk. - IDEAL FOR PORTABLE USE: The portable cellphone and tablet holder is compact and lightweight, perfect for mobile use or travel, folding up into a flat form to tuck into your bag. - STABLE SUPPORT: The multi device stand stays in place, with four non-slip silicone feet on the bottom.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Sports Tutor Tennis Tutor 12V 7.5Ah Tennis Ball Machine Battery (SPORTS TUTOR-TENNIS TUTOR)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Centennial CB6-200 (ML200-648)
- BATTERY CLERK AJC® CooPower CP6-4.5 Sealed Lead Acid - AGM - VRLA Battery (COOPOWER-CP6-4.5)
- ILC Replacement for Elca Pinc-geh Battery (PINC-GEH)
- STARTECH.COM Phone Tablet Stand (USPTLSTNDB)
- BARSKA Tablet Case, Black, 10-3/4 in. L (BH11954)
- CTA DIGITAL 2-in-1 Kitchen Mount/Stand for Tablets (PAD-KMS)
- CTA DIGITAL Holster, 5 in L, 12 in W, Black (ADD-STRAP)
- CTA DIGITAL Gooseneck Clamp Mount for Tablets (PAD-GCM)
- CTA DIGITAL Tablet Security Stand, Steel, 15-1/2" H (PAD-ATGL)
- KANTEK Tablet Floor Stand, Black (TS890)
- Startech.Com Tablet Accessories