Shop All RCA & Stereo Adapters
Startech.Com
Slimline Serial DB9 Gender Changer - F/F
Mfr # GC9SF
Zoro # G7149476
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1.23 in
- Length 0.69 in
- Height 0.5 in
- Adapter Type Serial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # GC9SF
- Zoro # G7149476
- UPC # 65030777537
- Country of Origin China
- Category RCA & Stereo Adapters
Dimensions
Width | 1.23 in |
Length | 0.69 in |
Height | 0.5 in |
Details
Color | Black |
Adapter Type | Serial |
Includes | Slimline DB9 Serial Gender Changer - F/F |
Connector Type | DB-9 (9 pin, D-Sub) to DB-9 (9 pin, D-Sub) |
Product Type | Data Transfer Adapter |
Description
F/F - Serial gender changer - DB-9 (F) to DB-9 (F) - for P/N: NETRS2321E - NETRS232_4GB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING ELECTRONICS Network Enabled 4 Relay Controller (RC-4A)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH UPS Battery Replaces Enduring 6FM22, 6-FM-22 (ML22-123121011111)
- MONOPRICE USB 2.0 Active Cable, 49ft.L, Black (7643)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 5Ah SL Waber POWERHOUSE 250 Battery (MAX3512689)
- MONOPRICE 1-Gang Brush Wall Plate_ White (21629)
- STEREN RCA Plug to RCA Plug Adapter (251-110)
- ADVANTUS ID Badge Clip Adapters, PK25 (97302)
- CMPLE 3.5 mm Stereo Plug to 2 x RCA Jack Adapter - Triangular (242-N)
- MONOPRICE Digital Toslink Splitter Adapter (966)
- STEREN Non-Penetrating Roof Mount (221-110)
- MONOPRICE 1/4Inch M Plug to RCA Jack Adapter (7149)
- Startech.Com RCA & Stereo Adapters