Shop All Video & Sound Cards
Startech.Com
Slim USB 3.0 to HDMI External Video Card - 1920x1200/1080p
Mfr # USB32HDES
Zoro # G5981246
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 2.44 in
- Material Plastic
- Max. Resolution 1920x1200/1080p
- Memory 16MB
- Height 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # USB32HDES
- Zoro # G5981246
- UPC # 65030854887
- Country of Origin Taiwan, Province of China
- Category Video & Sound Cards
Dimensions
Cable Length | 2.44 in |
Height | 0.47 in |
Length | 7.48 in |
Width | 0.98 in |
Details
Material | Plastic |
Max. Resolution | 1920x1200/1080p |
Memory | 16MB |
Compatible With | Windows® 10 (32/64), Windows 8 / 8.1 (32/64), Windows 7(32/64), Windows Vista (32/64), Windows XP (32/64) |
Includes | Slim USB 3.0 Video Adapter, Driver CD, instruction manual |
Connector Type | USB Type-A (9 pin) USB 3.0 to HDMI (19 pin) |
Adapter Type | HDMI/USB |
Product Type | A/V Adapter |
Color | Black |
Description
PERFECT PORTABILITY: This USB 3.0 to HDMI adapter features a slim, lightweight design and is ultra portable, making it the perfect accessory for IT and business professionals on the go. - FOR USB WINDOWS COMPUTERS: If you’re running short on video ports, this USB to HDMI dongle has you covered, transforming your USB port so you can easily connect to your TV, monitor or other display. - FULL HD CAPABILITY: This IT-grade monitor / display adapter delivers high-definition video (resolutions up to 1080p or 1920x1200) with both audio and wide screen display support. - MULTIPLE DISPLAY CONFIGURATIONS: This USB 3.0 to HDMI converter supports dual and multi-monitor extending as well as screen mirroring, so you can configure the setup to your needs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Asus Q525ua Battery (Q525UA)
- ILC Replacement for R&D Batteries 5771 Battery (5771 BATTERY R&D BATTERIES)
- GARRETT METAL DETECTORS Hand-Held Pinpointing Metal Detector (1166020)
- ILC Replacement for Alcatel Tlp029c1 Battery (TLP029C1 BATTERY ALCATEL)
- STARTECH.COM 7 Piece Precision Screwdriver Computer Tool Kit (CTK100P)
- PYLE Sound Card (PKSCRD208)
- HOMEVISION TECHNOLOGY Homevision Technology DGPHD800 Extreme HDTV ATSC PCI TV Tuner Card (DGPHD800)
- MSI - NVIDIA Geforce DDR3 PCIe 2.0 x 16 Low-Profile Graphic Card (MS306238)
- MSI NVIDIA GeForce RTX 4070 Graphic Card (G4070V3X12C)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TGX8)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB8C)
- Startech.Com Video & Sound Cards