Shop All VGA Connectors & Cables
Startech.Com
Single Outlet 15-Pin Female VGA Wall Plate - White
Mfr # VGAPLATE
Zoro # G7149397
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type VGA (15 pin, High Density D-Sub) to VGA (15 pin, High Density D-Sub)
- Color White
- Number of Gangs 1-gang
- Includes Single Outlet 15-Pin Female VGA Wall Plate - White
- Product Type Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # VGAPLATE
- Zoro # G7149397
- UPC # 65030840590
- Country of Origin China
- Category VGA Connectors & Cables
Details
Connector Type | VGA (15 pin, High Density D-Sub) to VGA (15 pin, High Density D-Sub) |
Color | White |
Number of Gangs | 1-gang |
Includes | Single Outlet 15-Pin Female VGA Wall Plate - White |
Product Type | Faceplate |
Description
Add an in-wall VGA port for neat and professional quality video installations - VGA Wall Plate / Video Wall Plate / Video Wall Plate Extender - Eliminates cable mess and provides a clean VGA extension solution - Ideal for A/V installers and integrators looking to extend VGA - Designed to allow any standard VGA cable to be securely screwed in - Mounts to a Single Gang Box - Provides connections between a computer VGA video output and VGA-equipped projectors or remote displays
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Ultra Tech UT1270 UT-1270 12V 7Ah Sealed Lead Acid Battery (ULTRATECH-UT1270 UT-1270)
- TRIPP LITE USB 2.0 Cable, Hi-Speed, Micro B-C, M/M, 6ft (U040-006-MICRO)
- STREAMLIGHT POCKET CLIP F/STYLUS PRO (SR660024)
- TRIPP LITE Mini DPort Cable, HDMI, M/M, 12ft (P586-012-HDMI)
- STARTECH.COM Displayport 1.2 To Vga Adapter Converter - Dp To Vga- 1920x1200 (DP2VGA3)
- STARTECH.COM Mini Displayport Adapter Vga (MDP2VGA)
- STARTECH.COM HDMI Laptop to VGA Monitor Adapter - HDMI Male to HD15 Female (HD2VGAE2)
- STARTECH.COM Startech CTK200 11 Piece PC Tool Kit (CTK200)
- STARTECH.COM Connect A Dvi-d Equipped Laptop Or Desktop Computer To Your Vga Display- Or Proj (DVI2VGAE)
- ZIOTEK INC Ziotek 121 2420 15' PS2 Keyboard Extension Cable Male to Female (121 2420)
- AXIOM MANUFACTURING Axiom 3-In-1 Displayport To Hdmi, Vga And Dvi Video Adapter - Black (3N1DP2HVDK-AX)
- Startech.Com VGA Connectors & Cables