Shop All Server Switches & Adapters
Startech.Com
SFP Dust Covers for LC Ports - 10 Pack
Mfr # SFPLCCAP10
Zoro # G7150273
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Length 4.92 in
- Width 3.54 in
- Includes dust caps
- Height 0.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SFPLCCAP10
- Zoro # G7150273
- UPC # 65030875929
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Length | 4.92 in |
Width | 3.54 in |
Height | 0.28 in |
Details
Material | Rubber |
Includes | dust caps |
Color | Black |
Product Type | Dust Cover |
Features | Dirt Resistant, Dust Resistant, Durable |
Description
An inexpensive way to protect your network switches and fiber optic equipment from dust and contaminants - SFP dust cover inserts easily into unused LC fiber optic ports in networking equipment - Easy to remove with tab - Made of durable rubber - SFP port dust cover fits into open slots for SFP transceiver modules / SFP dust caps / Fiber optic dust caps / SFP+ dust cap
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Windshield Ball for Sound Level Meters. Compatible with 1/2" microphones. (REED-WB)
- ILC Replacement for ABB 3hac16831-1 Battery (3HAC16831-1)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for UB12220 (ML22-12GEL61)
- BATTERY CLERK AJC® Leoch LP12-1.2 12V 1.2Ah Sealed Lead Acid Battery (LEOCH-LP12-1.2)
- TYCON SYSTEMS PoE Splitter 802.3af/at/bt PoE input, up to 105W output on 2 position wire terminal. (POE-POWERTAP-BT)
- BLACK BOX Wall Mount Fiber Box 1 Adapter Panel (JPM399A-R2)
- MR. HEATER Fitting Lp9/16Mpx9/16Lhm (F276154)
- ALLIED TELESIS At-2711Fx/Sc-901 Pci Express X1 Fiber 100Base-Fx Network Adapter (AT-2711FX/SC-901)
- CISCO Catalyst 1000 16Port Ge 2X1G (C1000-16T-2G-L)
- UBIQUITI NETWORKS COMMERCIAL LiteBeam 5AC Gen 2, LBE5ACGEN2US (LBE-5AC-GEN2-US)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- Startech.Com Server Switches & Adapters