Shop All Server Switches & Adapters
Startech.Com
SFP Dust Covers - 10 Pack
Mfr # SFPCAP10
Zoro # G7149442
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.4 in
- Height 0.59 in
- Material Santoprene - Thermoplastic Rubber (TPE)
- Includes dust caps
- Width 0.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SFPCAP10
- Zoro # G7149442
- UPC # 65030875950
- Country of Origin Taiwan, Province of China
- Category Server Switches & Adapters
Dimensions
Length | 0.4 in |
Height | 0.59 in |
Width | 0.57 in |
Details
Material | Santoprene - Thermoplastic Rubber (TPE) |
Includes | dust caps |
Features | Durable, Break Resistant, Dust Resistant, Dirt Resistant |
Product Type | Dust Cover |
Color | Black |
Description
An inexpensive way to protect your network switches and fiber optic equipment from dust and contaminants - SFP dust cover inserts easily into unused SFP/SFP+ slots in optical networking equipment - Easy to remove with tab - SFP plug is made of durable Santoprene thermoplastic rubber (TPE) - SFP port dust cover fits into open slots for SFP and SFP+ transceiver modules / SFP dust caps / Fiber optic dust caps / SFP+ dust cap
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Hp Hewlett Packard, 907584-852 Battery (907584-852 BATTERY)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Ultra DURA12-35C (MAX3949393)
- MIGHTY MAX BATTERY YTX14-BS Battery for Honda 420 TRX420 Fourtrax Rancher 2x4 2017 (YTX14-BS260)
- IMAK Wrist Rest, Gray, ergoBeads (IMAA10166)
- MOXA 2Ports Rs-232/422/485 Secure Device Server, 12-48V, W/ Adapter (NPort 6250)
- PETERSON MANUFACTURING Peterson Manufacturing V5411 4-Way Flat Tester (V5411)
- FORTIN Fortin FLASHLINK4 Bypass Module Firmware Update Tool Bootloader USB Flash Link (FLASHLINK4)
- FIRST ALERT First Alert BRK 251364 Kidde Smoke Adapter - Pack of 12 (251364)
- UBIQUITI NETWORKS COMMERCIAL Bullet2 AirMax MIMO CPE, BULLETM2HPUS (BulletM2-HP(US))
- TABLECRAFT Taco Taxi Server 2-3Slot (TRW23)
- BLACK BOX Wall Mount Fiber Box 1 Adapter Panel (JPM399A-R2)
- Startech.Com Server Switches & Adapters