Shop All Networking Hardware
Startech.Com
Serial RS232 Extender over Cat 5 Up to 3300ft (1000 meters)
Mfr # RS232EXTC1
Zoro # G7148977
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With OS independent
- Includes RS232 Extender Local Unit , RS232 Extender Remote Unit , Power Adapter , 20cm Null Modem cable (DB-9 Male to Male) , User Manual
- Width 1.34 in
- Height 0.87 in
- Output Voltage 9 DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # RS232EXTC1
- Zoro # G7148977
- UPC # 65030841863
- Country of Origin Taiwan, Province of China
- Category Networking Hardware
Dimensions
Width | 1.34 in |
Height | 0.87 in |
Length | 3.62 in |
Details
Compatible With | OS independent |
Includes | RS232 Extender Local Unit , RS232 Extender Remote Unit , Power Adapter , 20cm Null Modem cable (DB-9 Male to Male) , User Manual |
Output Voltage | 9 DC |
Material | Steel |
Input Voltage | 100 - 240 AC |
Power Consumption | 2.7 |
Product Type | Serial Extender |
Color | Silver |
Description
Up to 3300 ft (1000 meters) - Serial port extender - up to 0.6 miles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA Two Way Radio, FRS/GMRS, 22 Channels (ACXT545)
- FIRST ALERT Telephone, Curly Cord, White, Wall (SFA3800)
- KENSINGTON Pro Fit Ergo Wireless Keyboard, 18.98 x 9.92 x 1.5, Black (K75401US)
- MIGHTY MAX BATTERY 6V 7Ah Replacement Battery for Sunnyway SW670, SW675 + 6V Charger (ML7-6CHRGR18714)
- STARTECH.COM Fiber To Ethernet Media Converter St (ST478456)
- KASDA 750Mbps Dual-band OpenWRT Wireless Access Point w/3x External 5dBi (KP322)
- CMPLE USB 3.0 A Male to A Female 90 Degree Right Angle Adapter (1207-N)
- MICROSEMI Solutions SDN BHD 4 Port Smartraid 3150-4I 12Gbps Gen-3 SAS-SATA Adapter (2291700-R)
- MOXA 1Port Df1 To Ethernet/Ip Gateway, -40 To 75°C Operating Temperature (MGate EIP3170-T)
- LOWELL Key/Lock Assembly (LLKRD)
- SYNOLOGY RackStation 4-Bay Rackmount Expansion Unit (RX418)
- Startech.Com Networking Hardware