Shop All TV Mounts & Stands
Startech.Com
Self-adhesive Server Rack Unit Labels - 2-Pack - Up to 52U
Mfr # RKUNITAPE
Zoro # G6200163
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes rack-unit labels, instruction manual
- Height 0.39 in
- Length 85.79 in
- Width 0.25 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # RKUNITAPE
- Zoro # G6200163
- UPC # 65030865418
- Country of Origin Canada
- Category TV Mounts & Stands
Dimensions
Height | 0.39 in |
Length | 85.79 in |
Width | 0.25 in |
Details
Includes | rack-unit labels, instruction manual |
Color | Black |
Features | Hassle-free, Self-adhesive |
Product Type | Rack Unit Label |
Compatibility | Up to 49U Server Racks |
Description
Ensure perfect rail-to-rail alignment, when mounting equipment in your server rack with these rack unit labeling strips - Compatible with server racks and cabinets up to 52U in height - Server rack unit label / Server rack unit sticker / Server rack unit tape / Rack U label / Rack U Sticker / U rack labeling tape - Helps you visually align rack-mountable equipment during installation - Cut-to-size U labels for your rack, up to 52U - Hassle-free application with self-adhesive labels
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Battery Pack, Charger, (2) 4.0 Ah, Li-Ion (GXS18V-11N25)
- DANTONA Replacement CR2 Battery, Pack/2 (ULCR22)
- ILC Replacement for Bell & Howell 456 (autoload) replacement light bulb lamp (456 (AUTOLOAD) BELL & HOWELL)
- MIGHTY MAX BATTERY AGM Rechargeable SLA Battery For Feeders Hunting and Shooting Access (ML1.3-6711111111113281111111)
- STARTECH.COM Full Motion Tv Wall Mount (FPWARTS1)
- ACCESSORIES UNLIMITED Accessories unlimited AUF1-L Hood Channel Mobile Antenna Mount for Ford F150 (AUF1-L)
- PEERLESS Pivot TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity (PP740)
- VIDEO MOUNT PRODUCTS Adjustable Eight Receiver Rack Shelf (ER-8RSA)
- TRESTON Treston LCD Holder w/Double Arm (US-93049002P)
- PC ENCLOSURES Computer & Monitor Enclosure - Black Powder Coated Stee (PC Defender)
- EMERALD Tilt Wall Mount For 32-80" TVs (SM-513-972)
- Startech.Com TV Mounts & Stands