Shop All Tablet Accessories
Startech.Com
Secure Tablet Floor Stand - Anti-Theft - For 9.7" Tablets
Mfr # STNDTBLT1FS
Zoro # G7149704
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 41.73 in
- Length 12.6 in
- Material Steel, Aluminum and Plastic
- Width 16.14 in
- Includes tablet holder with security lock, rubber feet, base, base connector, connecting block, M6 screws, M4 screws, keys, Allen key, anchor screws, anchors, pole, foam pads, foam blocks, quick-start guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # STNDTBLT1FS
- Zoro # G7149704
- UPC # 65030864343
- Country of Origin Taiwan, Province of China
- Category Tablet Accessories
Dimensions
Height | 41.73 in |
Length | 12.6 in |
Width | 16.14 in |
Details
Material | Steel, Aluminum and Plastic |
Includes | tablet holder with security lock, rubber feet, base, base connector, connecting block, M6 screws, M4 screws, keys, Allen key, anchor screws, anchors, pole, foam pads, foam blocks, quick-start guide |
Features | Cable Management, Locking Mechanism, Rugged, Tamper Resistant, Secure, Lockable, Rubber Feet, Anti-theft, Durable, Mountable, Security Lock, Tablet Holder |
Product Type | Tablet PC Stand |
Description
SECURE TABLET FLOOR STAND: The stand case features a security lock that helps protect an iPad or other 9.7” tablet from loss or damage, making it an ideal solution for placing a customer usable tablet in a kiosk at a retail business. - ENGAGING DISPLAYS: Set up a single tablet in the lobby or use multiple secure tablet stands throughout your organization or tradeshow display, to gain maximum exposure and impact. - TIDY SET UPS: Design an impressive display unit for your tablet, in either a portrait or landscape position. The floor stand tablet holder has a fixed height of approximately 42" (1060 mm) and features built-in cable management to ensure a tidy display. - POWER YOUR TABLET: Easily charge your tablet while inside the POS tablet stand by discreetly threading the tablet's charge cable through the pillar-style stand. - COVERED HOME BUTTON: The lockable tablet mount covers the Home button, allowing you to direct users to specific information or apps and preventing them from navigating the tablet at their leisure.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO Wireless Desktop Keyboard and Mouse Combo, 2.4 GHz Frequency/30 ft Wireless Range, Black (WKB1330CB)
- PEERLESS Tablet Cradle, Less Than 3/4 D, Desk, Blk (PTM200)
- ASSOCIATED EQUIPMENT Pointer Knob (603147)
- PROCELL 1.5V Alkaline AA Battery - PX1500, 24PK (3009801)
- STARTECH.COM Phone Tablet Stand (USPTLSTNDB)
- CANDO INTERNATIONAL Heavy Duty Codereader W/Caterpillar/Dpf (CANDOHDCODEII)
- CTA DIGITAL Multi-Function Carrying Case, for PS4/PS3 (PS4-MFC)
- DURABLE OFFICE PRODUCTS Tablet Holder Art Wall Arm, 7-13" Tablets (893423)
- CTA DIGITAL Tablet Gooseneck Floor Stand, 26" L (PAD-HFS)
- MOBILE EDGE Multi-Tool Tech Pen – Twist Pe, MEASPM1 (MEASPM1)
- MOBOTRON Mobotron MH-206 Universal Tablet Floor Stand (MH-206)
- Startech.Com Tablet Accessories