Shop All USB Flash Drives
Startech.Com
SD microSD Card Reader - For USB-C and USB-A Enabled Devices
Mfr # SDMSDRWU3AC
Zoro # G7148864
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With OS independent; No software or drivers required
- Includes card reader / writer, end caps, quick-start guide
- Width 0.79 in
- Length 2.87 in
- Height 0.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SDMSDRWU3AC
- Zoro # G7148864
- UPC # 65030868181
- Country of Origin China
- Category USB Flash Drives
Dimensions
Width | 0.79 in |
Length | 2.87 in |
Height | 0.43 in |
Depth | 3.1" |
Details
Compatible With | OS independent; No software or drivers required |
Includes | card reader / writer, end caps, quick-start guide |
Material | Plastic |
Product Type | Flash Reader |
Description
Access multiple types of flash memory cards on your USB-C or USB-A enabled smartphone, tablet, laptop or desktop computer - Compact and portable USB 3.0 Memory Card Reader for SD and microSD Cards - Supports USB 3.0 (USB powered) and Thunderbolt 3 USB-C port compatible - Compatible with a wide range of SD cards (incl SDHC and SDXC cards) and microSD cards (incl SDHC and SDXC cards) / supports popular SD cards incl Elite Pro SD, Extreme III SD, Gaming Edition SD, Platinum II SD, SD Pro, SD-Max, SD-Pleomax, SD-Pro C, Super SD, Turbo SD, Ultima I SD, Ultima II SD, Ultimate SD, Ultra II SD, Ultra II SD Plus, Ultra SD, Ultra-X SD, DV-RS MMC, High Speed MMC, RS-MMC, MCCmobile, MMC Pro, MMCplus, MMCplus Turbo, RS-MMC, and many popular microSD cards incl microSD (TransFlash) and M2
- Backward compatible with USB 2.0 / microSD card reader / USB card reader / USB SD card reader / microSD USB adapter / USB micro SD card reader / USB-C memory card reader USB Type-C micro SD card reader
- Backward compatible with USB 2.0 / microSD card reader / USB card reader / USB SD card reader / microSD USB adapter / USB micro SD card reader / USB-C memory card reader USB Type-C micro SD card reader
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 BATTERY REPLACEMENT for POWER-SONIC PS-12120 F2 (ML12-12F22427)
- ILC Replacement For Panasoinc Dmw-Blc12E Charger (DMW-BLC12E:)
- UNISAR Unisar HC-TVLISTENER J3 TV920 TV Listening System (HC-TVLISTENER)
- KWIKOOL Kwikool Ceiling Kit For KIB12023 & KIB12043 (CK120)
- TRANSCEND INFORMATION Transcend 4Gb Cf Card (133X) (TS4GCF133)
- COMPUCESSORY Compucessory 16GB USB 2.0 Flash Drive (26471)
- VERBATIM Store 'n' Go USB Flash Drive, 8 GB, Red (VER95507)
- FOTODIOX Fotodiox Vlog-LED-Ring-Pro-Blk 18 in. Selfie Starlite Vlog Bi-Color Dimmable LED Ring Light with Mirror & Mount; Black (Vlog-LED-Ring-Pro-Blk)
- VERBATIM USB Flash Drive, 16GB, PK5 (99810)
- EDGE MEMORY 4Gb Diskgo C2 Usb Flash Drive (PE230784)
- VERBATIM Store 'n' Go Secure Pro USB Flash Drive with AES 256 Encryption, 128 GB, Silver (70057)
- Startech.Com USB Flash Drives