Shop All Internal Hard Drives
Startech.Com
SATA to LP4 Power Cable Adapter
Mfr # LP4SATAFM
Zoro # G7150124
original price:
$5.59
7% off
new price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.39 in
- Width 1.38 in
- Length 1.97 in
- Color Black
- Connector Type SATA Power (15 pin) to LP4 (4 pin; Large Drive Power)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # LP4SATAFM
- Zoro # G7150124
- UPC # 65030821780
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 0.39 in |
Width | 1.38 in |
Length | 1.97 in |
Details
Color | Black |
Connector Type | SATA Power (15 pin) to LP4 (4 pin; Large Drive Power) |
Includes | SATA to LP4 Power Cable Adapter |
Product Type | Power Connector Adapter |
Adapter Type | LP4/SATA |
Description
Power adapter - SATA power (M) to 4 pin internal power (F) - black - for P/N: PEXUSB400 - SATSASBAY425 - BRACKET25SAT - PEX312PUSBLP - PEX312PUSB - PCI312PUSBLP
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7.2AH SLA Replacement Battery for HR-1234W-F2 (ML7-1222111A)
- ENERGIZER Battery, Alkaline, A23, 12V, PK2 (A23BPZ-2)
- TRIPP LITE High-Speed Usb Serial Adapter (USA-19HS)
- DELTON 10X Wireless Bluetooth Headphones with Microphone Computer Headphone Over the Head (DBTHEAD10X)
- AXIOM MANUFACTURING Axiom 2Tb 6Gb/S Sata 5.4K Rpm Sff 2.5-Inch Notebook Bare Drive 128Mb (AXHD2TB5427A32M)
- WESTERN DIGITAL WD Blue 1TB Hard Drive, 3.5 in. Internal, SATA SATA/600 (WD10EZEX)
- SAMSUNG T7 1TB USB 3.2 Portable Solid State Drive (Gray) (MU-PC1T0T/AM)
- HPE STORAGE Msa 1.8Tb Sas 10K Sff M2 H (R0Q56A)
- SILVERSTONE Silver Stone Technologies SDP08B Black 3.5 in. to 2 x 2.5 in. Internal Hard Drive Hdd & Ssd Bay Converter (SDP08B)
- APRICORN Aegis Padlock 2Tb Usb (ADT-3PL256-2000)
- APRICORN 8Tb Aegis Fips Validated Ext P (ADT-3PL256F-8000)
- Startech.Com Internal Hard Drives