Shop All Server Switches & Adapters
Startech.Com
SATA to 2.5in or 3.5in IDE Hard Drive Adapter for HDD Docks
Mfr # SAT2IDEADP
Zoro # G5570732
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible With OS independent; No software or drivers required
- Width 3.07 in
- Material Steel
- Length 3.98 in
- Includes SATA to IDE adapter, 40-pin IDE cable, 40-pin to 44-pin IDE cable with power, SP4 to LP4 Power cable, Instruction Manual, Package of mounting screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SAT2IDEADP
- Zoro # G5570732
- UPC # 65030843393
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Width | 3.07 in |
Length | 3.98 in |
Height | 1.02 in |
Depth | 4" |
Details
Compatible With | OS independent; No software or drivers required |
Material | Steel |
Includes | SATA to IDE adapter, 40-pin IDE cable, 40-pin to 44-pin IDE cable with power, SP4 to LP4 Power cable, Instruction Manual, Package of mounting screws |
Product Type | Drive Bay Adapter |
Color | Black |
Description
Use your 2.5in or 3.5in IDE hard drives in a SATA HDD Docking Station - SATA to IDE Aadapter - SATA to PATA Adapter - SATA to IDE Converter - SATA to IDE Hard Drive Adapter - Storage Controller
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALURINN SUPPLIES 80573 Badge Usher Pin Back 2 In. Gold Star Metal (SA164273)
- MOTOROLA SOLUTIONS Blue 25 Mile 2 Way Radio W/Charging Dock (T383)
- MONOPRICE Workstream by Adjustable Ergonomic Keyboard Tray w/Full Size Platform (24639)
- COMPULOCKS Mac Mini Mount W Keyed Cbl Lck (MMEN76CL)
- LANTRONIX Device Server 1 x DB-25 Serial 1 x RJ-45 10-100Base-TX 10Mbps 100Mbps 230Kbps Device Server (UD1100001-01)
- TIMBERLINE LOCKS Timberline Locks TLSP600 Stealthlock Cabinet Strike Plate (TLSP600)
- MOXA 2Port Wrlss Dvc Srvr, 3in1,802.11A/B/G/N Wlan Us Band, Nport W2250A-Us (NPort W2250A-US)
- CUSTOM ACCESSORIES Usb Adapter Dual 12V (10908)
- ADVANTECH 4-Port Modbus Gateway (EKI-1224-CE)
- MOXA 32Ports Rs-232 Secure Device Server, 100V~240Vac (NPort 6610-32)
- MICROLAB SP-MD212RD MD212 Wireless Bluetooth Portable Stereo Speaker (MD212RED)
- Startech.Com Server Switches & Adapters