Shop All USB Hubs & Converters
Startech.Com
Rugged Metal 10Port USB 3.0 Hub - DIN Rail & Wall-mountable
Mfr # ST1030USBM
Zoro # G7149187
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 10-port industrial USB 3.0 hub, USB 3.0 host cable, DIN rail mounting kit, terminal block (2 wire), instruction manual
- Input Voltage 7 ~ 24 DC
- Height 1.22 in
- Material Steel
- Cable Length 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ST1030USBM
- Zoro # G7149187
- UPC # 65030863001
- Country of Origin Taiwan, Province of China
- Category USB Hubs & Converters
Dimensions
Height | 1.22 in |
Cable Length | 80 in |
Length | 7.8 in |
Width | 2.2 in |
Details
Includes | 10-port industrial USB 3.0 hub, USB 3.0 host cable, DIN rail mounting kit, terminal block (2 wire), instruction manual |
Input Voltage | 7 ~ 24 DC |
Material | Steel |
Compatible With | OS Independent; No additional drivers or software required |
Color | Black |
Product Type | USB Hub |
Description
MAXIMIZE USB PERFORMANCE: This 10-port USB 3.0 hub adds ten independent UBS ports to your server room or industrial environment - PROTECT YOUR DEVICES: This USB 3.0 hub protects your connected devices with 15kV Air and 8kV contact ESD protection. It provides a surge protection of 350W on the downstream and upstream USB ports. - VERSATILE INSTALLATION OPTIONS: With built-in mounting brackets and included DIN mount rails, you can securely mount the USB 3.0 hub to most surfaces such as a wall, under a desk or rack. - POWERED HUB: Allows 7 ~ 24VDC input through included terminal block or add StarTech.com 65W external power adapter ITB20D3250 (not included). supports USB Battery Charging Specification 1.2.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Universal IPAD Tablet Wall Mount Arm (MI-3774)
- MONOPRICE USB 2.0 Extension Cable, 10 ft.L, Black (5434)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-990)
- HUMANSCALE Foot Rocker 300 (Natural) (FR300)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- TRIPP LITE Tripp Lite USB-A to Serial Adapter (DB9) - (M/M), 5-ft. Cable (U209-000-R)
- Startech.Com USB Hubs & Converters