Shop All Network Serial Cables
Startech.Com
RS422 RS485 Serial DB9 to Terminal Block Adapter
Mfr # DB92422
Zoro # G5570355
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.93 in
- Width 1.35 in
- Includes DB9 female to terminal block
- Height 0.61 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DB92422
- Zoro # G5570355
- UPC # 65030837668
- Country of Origin Taiwan, Province of China
- Category Network Serial Cables
Dimensions
Length | 1.93 in |
Width | 1.35 in |
Height | 0.61 in |
Details
Includes | DB9 female to terminal block |
Color | Black |
Adapter Type | Serial |
Product Type | Data Transfer Adapter |
Description
Serial adapter - 5 pin terminal block to DB-9 (M) - black - for P/N: PCI2S232485I
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Ritar RT670 RT 670 6V 7Ah Sealed Lead Acid Battery (RITAR-RT670 RT 670)
- ZORO SELECT Battery, Sealed Lead Acid, 4V, 4.5Ah, Faston, Voltage: 4 (2UKL1)
- FIVEGEARS 360-degree Rotating Flat Plug Liberator; 36in (FI67376)
- TRIPP LITE USB Cable Kit, KVM B020/2 Series, 10ft (P776-010)
- STARTECH.COM Connect Your Serial Devices- And Transfer Your Files - 2 m Db9 Null Modem Cable (SCNM9FF2MBK)
- STARTECH.COM 25 Ft Straight Through Serial Cable - Db9 M/F (MXT100_25)
- ADD-ON Addon Cisco Qsfp-H40G-Cu3M Compatible Taa Compliant 40Gbase-Cu Qsfp+ (QSFP-H40G-CU3M-AO)
- CABLE WHOLESALE Serial Cable DB37 Male UL rated 37 Conductor 1:1 10 foot (10D4-01110)
- ADD-ON Adddon Hp J9284D To Intel Xdacbl5M Compatible Taa Compliant (ADD-SHPDSIN-PDAC5M)
- SWE-TECH 3C Serial Cable, DB9 Female to DB25 Male, UL rated, 9 Conductor, 1 foot (FWT10D1-02301)
- BLACK BOX Db9 Serial Null-Modem Cable, Db9 Female/ (EYN257T-0010-FF)
- Startech.Com Network Serial Cables