Shop All Network Serial Cables
Startech.Com
RS232 to RS422 / RS485 Serial Port Adapter w/ ESD
Mfr # IC232485S
Zoro # G5570495
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 5 DC
- Height 0.87 in
- Length 4.61 in
- Width 2.32 in
- Includes RS-232 to RS-422/485 Converter, Universal Power Adapter (NA/EU/UK), Instruction Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # IC232485S
- Zoro # G5570495
- UPC # 65030852555
- Country of Origin China
- Category Network Serial Cables
Dimensions
Height | 0.87 in |
Length | 4.61 in |
Width | 2.32 in |
Depth | 4.6" |
Details
Output Voltage | 5 DC |
Includes | RS-232 to RS-422/485 Converter, Universal Power Adapter (NA/EU/UK), Instruction Manual |
Material | Steel |
Input Voltage | 100 - 240 AC |
Color | Black |
Product Type | Device Server |
Description
Serial adapter - RS-232 - RS-422/485 x 1 - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C HDMI High Speed Keystone Insert Coupler, HDMI Type-A Female To HDMI Type-A Female, 4K 60Hz, White (FWT329-00400WH)
- MOUNT-IT Ceiling Tilt TV Mount 32-70" TVs (MI-509L)
- NITE IZE CellPhone Twist Tie, Fits Model Universal, Material: Rubber (GTK6-A1-4R7)
- VIEWERA ViewEra V172SV2 17 in. LCD & LED Video Monitor; Black (V172SV2)
- STARTECH.COM 25 Ft Straight Through Serial Cable - Db9 M/F (MXT100_25)
- STARTECH.COM Connect Your Serial Devices- And Transfer Your Files - 2 m Db9 Null Modem Cable (SCNM9FF2MBK)
- FIVEGEARS Adapter Thin DB9 Female to DB25 Male (FI67326)
- EZGENERATION Connect Your Serial Devices, And Transfer Your Files - 1 m Db9 Null Modem Cable (EZ7241)
- TRIPP LITE Cisco Serial Console Cable, RJ45, DB9F, 6ft (P430-006)
- MOXA 1Port Rs-232/422/485 Dvc Srvr, 10/100M Eth., Db9 Male, Poe, Nport P5150A-T (NPort P5150A-T)
- BESTLINK NETWARE DB9 Male to Male Serial Cable- 25Ft (180214)
- Startech.Com Network Serial Cables