Shop All Networking Hardware
Startech.Com
RJ45 Coupler, Inline Cat6 Coupler, Female to Female T568B, Unshielded Ethernet Cable Extension
Mfr # 1P3FFCNB-USB-SERIAL
Zoro # G011187353
product price: $37.99
/ea
$37.99
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
- Brand Startech.Com
- MFR # 1P3FFCNB-USB-SERIAL
- Zoro # G011187353
- UPC # 65030907170
- Country of Origin China
- Category Networking Hardware
Description
The RJ45 Coupler 5-Pack is a convenient solution for multiple installations. Connect two RJ45-terminated cables to extend a network connection. The Cat 6 Coupler supports 10Gbps, 1Gbps, and 10/100 Ethernet speeds and is backward compatible with Cat 5/5e cables. The female to female Ethernet coupler maintains optimal signal integrity while achieving low insertion loss that exceeds industry standards. The RJ45 Coupler features a durable polycarbonate housing and gold-plated phosphor bronze RJ45 contacts for dependable, long-lasting reliability and performance.
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
- MOUNT-IT Adjustable Rolling Computer Desk (MI-7940B)
- 3M Bright Screen Privacy Filter for 15.6in Full Screen Laptop, Black/Matte (BP156W9E)
- ILB GOLD Medical Battery, Replacement For Interstate, Dcm0018 Battery (DCM0018 BATTERY)
- EXELL BATTERY 81pc Essential Batteries Kit CR2032 CR927 L1121 L736 L726 & Watch Opener (EB-KIT-130)
- STARTECH.COM Fiber To Ethernet Media Converter St (ST478456)
- HPE STORAGE LTO-8 30TB RW Non Cust Lbl 20 (Q2078AN)
- DYNAMICFUNCTION 2560 x 1600 6 ft. USB-C to DVI Adapter Cable (DY172389)
- MOXA 8Pin Rj45 To Female Db9 Connection Cable, 150Cm (CBL-RJ45F9-150)
- ANTAIRA 35mm Steel DIN-Rail Track - 20 Inches Long (DIN-RAIL-20)
- ANTAIRA Industrial IP30 Ethernet Extender, 1km 10/100Mbps Ethernet PoE Extender ***Pair) (LEP-301M-KIT)
- SANUS PREMIUM XL TILTING MOUNT 40IN- (VXT7-B2)
- Startech.Com Networking Hardware