Shop All RCA & Stereo Adapters
Startech.Com
RJ11 to 2x RJ11 Splitter Adapter M/F
Mfr # RJ11SPLITTER
Zoro # G5570407
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Includes Telephone Line Splitter
- Adapter Type RJ-11
- Connector Type RJ-11 to RJ-11
- Product Type Phone Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # RJ11SPLITTER
- Zoro # G5570407
- UPC # 65030779135
- Country of Origin China
- Category RCA & Stereo Adapters
Details
Color | Beige |
Includes | Telephone Line Splitter |
Adapter Type | RJ-11 |
Connector Type | RJ-11 to RJ-11 |
Product Type | Phone Adapter |
Description
Phone splitter - RJ-11 (F) to RJ-11 (M) - for StarTech.com External 56K USB Modem
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC SU1400RMBX120 (ML7-120155)
- NOSO Brightstar BR100B Universal TV Remote Pack of 50, 50PK (BR100B-50)
- PEERLESS Universal Flat TV Wall Mount, 61" to 102" LCD/Plasma Screen, 350 lb. Capacity (SF680)
- ENERGIZER 27A Alkaline Battery, 1 PK (A27BP)
- MONOPRICE 2 RCA Jack to 2 RCA Jack Adapter (7238)
- GEM BY TRIPLETT Between Series Adapter, BNC Male /, PK10 (301-0401TP)
- BLACK BOX Power Plug Adapter, Us To Europe, The (MC167A)
- MONOPRICE 1-Gang Brush Wall Plate_ White (21629)
- VIKING Viking Electronics K-202-DVA Two-input multi-number auto d (VK-K-202-DVA)
- STEREN Polarized Dual Insulated AC Power Cord U (505-396)
- STEREN Dual RG6 Feed-Through Bushing Black (200-988BK)
- Startech.Com RCA & Stereo Adapters