Shop All Server Switches & Adapters
Startech.Com
Replacement or Spare 9V DC Power Adapter - 9 Volts, 2 Amps
Mfr # SVA9M2NEUA
Zoro # G5569576
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 9 DC
- Length 3.23 in
- Includes power adapter (NA/EU/UK/AU)
- Input Voltage 100 - 240 AC
- Width 1.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # SVA9M2NEUA
- Zoro # G5569576
- UPC # 65030862059
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Length | 3.23 in |
Width | 1.81 in |
Height | 1.42 in |
Details
Output Voltage | 9 DC |
Includes | power adapter (NA/EU/UK/AU) |
Input Voltage | 100 - 240 AC |
Product Type | AC Adapter |
Compatibility | StarTech Devices: MCMGBSC055EU, RS232EXTC1EU, ST121REU, ST122LEU, SV1631DUSBGB, SV231DLU3A, SV231U3A, SV431DUSBU, SV431U3A, SV565DUTPU, SV565UTPUEU, SV831DUSBGB |
Description
Replace your lost or failed power adapter - Compatible with a range of devices that require 9 volt and 2 amps (or less) of power and an M-type barrel connector - Reduces downtime in the event of a failure, by keeping a spare power adapter on-hand - AC adapter / power adapter / 9V power supply / 9 volt / 9 volt power / 9V 2A power supply / AC input - M type barrel - NA / EU / UK / AU power clips included - Reduces downtime in the event of a failure, by keeping a spare power adapter on-hand
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED Amp Replacement Battery Clamp, 500 (ASO6202)
- ENERGIZER MAX Alkaline AAAA Batteries, 1.5 V, PK2 PK (E96BP-2)
- RCA Healthcare HDTV, 43" Screen Size (J43HE843)
- MOXA Unmgd Full Gigabit Eth. Swtch W/ 4 10/100/1000Baset, Eds-G205-1Gtxsfp (EDS-G205-1GTXSFP)
- MOXA 16Ports Rs-232 Secure Device Server, 100V~240Vac (NPort 6610-16)
- TRENDNET GREENnet 8 Port Gigabit Switch, TEGS82G (TEG-S82g)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 12W Gbit, POE2412WG (POE-24-12W-G)
- TP-LINK PoE Splitter, TLPOE150S (TL-PoE150S)
- UBIQUITI NETWORKS COMMERCIAL Unifi Compact 5 Port Gig Swtch (USW-Flex-Mini)
- ABACUS 8 Port Desktop Gigabit Switch (AB61115)
- EZGENERATION USB To Dual Displayport Mini Docking Station 4K GBE USB 3.0 (EZ330003)
- Startech.Com Server Switches & Adapters