Shop All Server Switches & Adapters
Startech.Com
Replacement or Spare 5V DC Power Adapter - 5 Volts, 4 Amps
Mfr # SVA5M4NEUA
Zoro # G5569445
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 - 240 AC
- Width 1.77 in
- Length 3.15 in
- Includes universal power adapter (NA/JP, EU, UK, AU)
- Height 1.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SVA5M4NEUA
- Zoro # G5569445
- UPC # 65030865807
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Width | 1.77 in |
Length | 3.15 in |
Height | 1.54 in |
Cable Length | 58.66 in |
Depth | 3.1" |
Details
Input Voltage | 100 - 240 AC |
Includes | universal power adapter (NA/JP, EU, UK, AU) |
Output Voltage | 5 DC |
Product Type | AC Adapter |
Description
Replace your lost or failed power adapter - Compatible with a range of devices that require 5 volt and 4 amps (or less) of power and a C-type barrel connector - Reduces downtime in the event of a failure, by keeping a spare power adapter on-hand - NA / EU / UK / AU power clips included - AC adapter / power adapter / 5V power supply / 5 volt / 5 volt power / 5V 4A power supply / AC input / C type barrel / Power supply / Power adapter / DC power supply / 5V DC power supply / 5 volt power supply / DC power adapter / DC power cord / 5V power adapter / M-plug / 5 volt DC power supply / Replacement power adapter / 5V DC power adapter / Power adapter 5V / 5V 4 amp power supply / 5 volt 4 amp power supply
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Revere Camera CO. 48 replacement light bulb lamp (48 REVERE CAMERA CO.)
- OTTERBOX Polyarmor Curved Screen Protector For Samsung Galaxy S24 Ultra , Clear (77-94748)
- BOSTITCH Konnect Adjustable Monitor Riser with Drawer & Cell Phone Holder, White (KT2-STANDX-WHT)
- ILC Replacement for Fluke Flk-vt04 Battery (FLK-VT04 BATTERY FLUKE)
- PETERSON MANUFACTURING Peterson Manufacturing V5411 4-Way Flat Tester (V5411)
- MICROLAB H21 Wireless Bluetooth Bookshelf Speaker Syst w/Versatile (H21WHITE)
- ADVANTECH 1-Port Modbus Gateway, ADAM-4572-CE (ADAM-4572-CE)
- ECLIPSE TOOLS Network Tool Bundle (902-354)
- MICROLAB MD212 Wireless Bluetooth Portable Stereo Speaker w/Microphone & (MD212WHITE)
- ADVANTECH 1-Port Modbus Gateway, EKI-1221-CE (EKI-1221-CE)
- MOXA Indust. Secure Router Swtch W/ 8 10/100Baset(X)Ports, Edr-810-2Gsfp (EDR-810-2GSFP)
- Startech.Com Server Switches & Adapters