Shop All Server Switches & Adapters
Startech.Com
Replacement or Spare 5V DC Power Adapter - 5 Volts, 3 Amps, 299550712
Mfr # SVA5N3NEUA
Zoro # G5570705
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 - 240 AC
- Output Voltage 5 DC
- Width 1.26 in
- Height 2.17 in
- Includes universal power adapter (NA/JP, EU, UK, AU)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # SVA5N3NEUA
- Zoro # G5570705
- UPC # 65030865777
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Width | 1.26 in |
Height | 2.17 in |
Length | 2.99 in |
Depth | 3" |
Details
Input Voltage | 100 - 240 AC |
Output Voltage | 5 DC |
Includes | universal power adapter (NA/JP, EU, UK, AU) |
Product Type | AC Adapter |
Description
Replace your lost or failed power adapter - Compatible with a range of devices that require 5 volt and 3 amps (or less) of power and an N-type barrel connector - Reduces downtime in the event of a failure by keeping a spare power adapter on-hand - NA / EU / UK / AU power clips included - AC adapter / power adapter / 5V power supply / 5 volt / 5 volt power / 5V 3A power supply / AC input - N type barrel / power supply / power adapter / DC power supply / 5V power supply / 5V DC power supply / DC power adapter / DC power cord / 5 volt dc power supply / Replacement power adapter / 5V DC power adapter / Power adapter 5V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Door Station, 3-7/8" W x 6-51/64" H (JP-DV)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 125Ft- Black (100790BK)
- VIDEO MOUNT PRODUCTS Fan for DVR-LB1/DVR-LB3 DVR Lockboxes (DVRLB1-FAN)
- MOTOROLA Battery Pack, Li-Ion, 7.5V, For Motorola (HNN4003BR)
- BLACK BOX Usb Laptop Console Crash Cart Adaptor (KVT100A)
- TYCON SYSTEMS 10-60V IN, 56V 70W OUT, GigE 4pr Pasv PoE Injector (TP-DC-1256G-VHP)
- TP-LINK Homeplug Av Standard Compliant, High-Speed Data Transfer Rates Of Up (TL-PA4010KIT)
- MOXA 2Ports Rs-232/422/485 Secure Device Server, 12-48V, W/ Adapter (NPort 6250)
- AVOCENT - CYCLADES 32 Port ACS 8000 Console Server with Single AC Power Supply TAA Compliant (ACS8032SAC-400)
- TP-LINK Ac600 Nano Wireless Usb Adapter (ARCHER T2U NANO)
- ALLIED TELESIS At-2711Fx/Sc-901 Pci Express X1 Fiber 100Base-Fx Network Adapter (AT-2711FX/SC-901)
- Startech.Com Server Switches & Adapters