Shop All Server Switches & Adapters
Startech.Com
Replacement or Spare 12V DC Power Adapter - 12V, 6.5A
Mfr # SVA12DN4NEUA
Zoro # G5570793
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.34 in
- Length 5.12 in
- Width 2.24 in
- Includes universal power adapter (NA/JP, EU, UK, AU)
- Input Voltage 100 - 240 AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SVA12DN4NEUA
- Zoro # G5570793
- UPC # 65030865791
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Height | 1.34 in |
Length | 5.12 in |
Width | 2.24 in |
Details
Includes | universal power adapter (NA/JP, EU, UK, AU) |
Input Voltage | 100 - 240 AC |
Output Voltage | 12 DC |
Product Type | AC Adapter |
Compatibility | StarTech Products: USB 3.0 / eSATA 4-Bay 3.5in SATA III Hard Drive Enclosure (S3540BU33E), 1U Rackmount 4-Bay 3.5in SATA / SAS External Hard Drive Enclosure (SAT35401U), 4 Bay eSATA USB 3.0 to SATA Hard Drive Docking Station (SATDOCK4U3E), 4 Bay USB 3.0 eSATA to SATA Standalone 1:3 HDD Hard Drive Duplicator Dock (SATDOCK4U3RE), USB 3.0 to 4-Bay SATA 6Gbps Hard Drive Docking Station (SDOCK4U33) |
Description
Replace your lost or failed power adapter - Compatible with a range of devices that require 12 volt and 6.5 amps (or less) of power and a 4-pin DIN barrel connector - Reduces downtime in the event of a failure, by keeping a spare power adapter on-hand - AC adapter / power adapter / 12V power supply / 12 volt / 12 volt power / 12V 6.5A power supply / AC input - 4-pin DIN type barrel - NA EU UK AU power clips included - Reduces downtime in the event of a failure, by keeping a spare power adapter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Battery Pack, NiMH, 7.5V, For Motorola (HNN4001A)
- ILC Replacement for Coolpad Cpld-194 Battery (CPLD-194)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Wilkov (Wisc. Eng) LawnTractor and Mower (ML-U1-CCA1295)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for BRP Can-Am 570 Outlander, Renegade 2017 (MAX3549073)
- MOXA 16Ports Rs-232 Secure Device Server, 100V~240Vac (NPort 6610-16)
- ALLIED TELESIS At-2711Fx/Sc-901 Pci Express X1 Fiber 100Base-Fx Network Adapter (AT-2711FX/SC-901)
- EZGENERATION 48 Port 1GB 2 x 1GB 4 x SFP Plus Uplink Rack-Mountable Switch - Black (EZ3302384)
- FIRST ALERT First Alert BRK 251364 Kidde Smoke Adapter - Pack of 12 (251364)
- MOXA 16Ports Rs-232/422/485 Secure Device Server, 100V~240Vac (NPort 6650-16)
- MOXA 32Ports Rs-232 Secure Device Server, 100V~240Vac (NPort 6610-32)
- ZYXEL Multi Gig 1/ 2.5/ 5Gb Single Port 802.3bt PoE++ Injector (POE12-60W)
- Startech.Com Server Switches & Adapters