Shop All Server Switches & Adapters
Startech.Com
Replacement or Spare 12V DC Power Adapter - 12 Volts, 5 Amps
Mfr # SVA12M5NA
Zoro # G5570687
original price:
$83.95
10% off
new price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.81 in
- Input Voltage 100 - 240 AC
- Height 1.38 in
- Cable Length 40.16 in
- Includes universal power adapter (NA/JP, EU, UK, AU)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SVA12M5NA
- Zoro # G5570687
- UPC # 65030867184
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Width | 1.81 in |
Height | 1.38 in |
Cable Length | 40.16 in |
Length | 4.33 in |
Depth | 4.3" |
Details
Input Voltage | 100 - 240 AC |
Includes | universal power adapter (NA/JP, EU, UK, AU) |
Output Voltage | 12 DC |
Product Type | AC Adapter |
Description
Replace your lost or failed power adapter - Compatible with a range of devices that require 12 volt and 5 amps (or less) of power and an M-type barrel connector - Reduces downtime in the event of a failure, by keeping a spare power adapter on-hand - M type barrel and NA / EU / UK / AU power clips included - AC adapter / power adapter / 12V power supply / 12 volt / 12 volt power / 12V 5A power supply / AC input / power supply / DC power supply / 12v power supply / 12v DC Power supply / 12 volt dc power supply / 12V 5A dc power supply / 12V power adapter / DC power adapter / DC power adapter / DC power cord / 12V DC power adapter / 12 volt 2 amp power supply / Power adapter 12V / Repacement power adapter / DC power supply 12V / power adapter 12V 5A / Type m power adapter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG TIPS 20degree (KH8720)
- MONOPRICE VGA to Svideo/RCA Adapter Cable - Black (2509)
- LTS Mounting Bracket for CCTV, 9in. H (LTB301)
- ILC Replacement for Panasonic Lc-r129ch1 Battery (LC-R129CH1 BATTERY PANASONIC)
- SYNOLOGY DiskStation 5-Bay Expansion Unit (DX517)
- TP-LINK Ac1300 Mini Wireless Mu-Mimo Usb Adapter (ARCHER T3U)
- PETERSON MANUFACTURING Peterson Manufacturing V5411 4-Way Flat Tester (V5411)
- UBIQUITI NETWORKS COMMERCIAL Flex Switch Adapter Kit (USW-Flex-Utility)
- RARITAN Raritan 11352326 Dominion KVM Switch - 8X Ports - Rack-Mountable (11352326)
- UBIQUITI NETWORKS COMMERCIAL LiteBeam 5AC Gen 2, LBE5ACGEN2US (LBE-5AC-GEN2-US)
- TRENDNET Poe+ Gigabit Injector (TPE-115GI)
- Startech.Com Server Switches & Adapters