Shop All Server Switches & Adapters
Startech.Com
Replacement or Spare 12V DC Power Adapter - 12 Volts, 2 Amps
Mfr # SVA12M2NEUA
Zoro # G5570328
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.57 in
- Cable Length 47.99 in
- Length 2.95 in
- Height 1.69 in
- Output Voltage 12 DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SVA12M2NEUA
- Zoro # G5570328
- UPC # 65030865746
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Width | 1.57 in |
Cable Length | 47.99 in |
Length | 2.95 in |
Height | 1.69 in |
Depth | 3" |
Details
Output Voltage | 12 DC |
Includes | universal power adapter (NA, EU, UK, AU) |
Input Voltage | 100 - 240 AC |
Product Type | AC Adapter |
Compatibility | Startech Products: 1 km VDSL2 Extender Kit, 1 km VDSL2 Extender Kit, 80 m VGA to Cat 5 Monitor Extender Kit, 40 km Gigabit Single Mode Fiber Media Converter LC, 550 m Gigabit Single Mode Fiber Media Converter LC, 550 m Gigabit Multi Mode Fiber Media Converter SC, 2 km 10/100 Fiber Media Converter Multi Mode SC, 2 km 10/100 Multi Mode Fiber Media Converter ST, USB 3.0 Hard Drive Enclosure for 3.5in SATA Drives, USB 3.0 SATA Hard Drive Docking Station for 2.5 in. or 3.5 in. Drives, USB 3.1 (10Gbps) Single-Bay Dock for 2.5 in. or 3.5 in. SATA SSD/HDD, eSATA or USB 3.0 SATA Hard Drive Dock, External Docking Station for 2.5 in. or 3.5 in. Hard Drives, HDMI Over CAT5 HDBaseT Extender, HDMI Over CAT5 Extender, VGA Over CAT5 Extender, 2-Port Dual DVI USB KVM Switch, 2-Port DVI VGA Dual Monitor KVM Switch, 2-Port Dual DisplayPort USB KVM Switch, 2-Port Dual VGA KVM Switch, 2-Port Quad DVI KVM Switch, 4-Port Dual DVI KVM Switch, 4-Port DVI VGA Dual Monitor KVM Switch, 4-Port DisplayPort KVM Switch, 4-Port Dual VGA KVM Switch, 8 Port 1U Rackmount USB KVM Switch |
Description
Replace your lost or failed power adapter - Compatible with a range of devices that require 12 volt and 2 amps (or less) of power and an M-type barrel connector - Reduces downtime in the event of a failure, by keeping a spare power adapter on-hand - M type barrel and NA / EU / UK / AU power clips included - AC adapter / power adapter / 12V power supply / 12 volt / 12 volt power / 12V 2A power supply / AC input / power supply / DC power supply / 12v power supply / 12v DC Power supply / 12 volt dc power supply / 12V 2A dc power supply / 12V power adapter / DC power adapter / DC power adapter / DC power cord / 12V DC power adapter / 12 volt 2 amp power supply / Power adapter 12V / Repacement power adapter / DC power supply 12V / power adapter 12V 2A / Type m power adapter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Battery 36V Rem (925-05494-3)
- PLATINUM TOOLS <p>The new patented EZ-RJ45 Cat 6+ Connector simplifies twisted pair terminations by allowing th (202010J)
- INVID TECH IP Camera, 10W, Color (PAR-P8DRIRA2812-LC)
- DURACELL OPTIMUM BATTERY AA 12PK (32587)
- TYCON SYSTEMS 10-60V IN, 56V 70W OUT, GigE 4pr Pasv PoE Injector (TP-DC-1256G-VHP)
- SYNOLOGY Disk Station Ds423+ - Nas Server (DS423+)
- THE DIAGNOSTIC BOX The Diagnostic Box: TDB084 Chrysler Gateway Bypass Cable—EXTRA LONG w/ both Connectors (TDB-TDB084)
- LANTRONIX Device Server 1 x DB-25 Serial 1 x RJ-45 10-100Base-TX 10Mbps 100Mbps 230Kbps Device Server (UD1100001-01)
- MICROLAB H21 Wireless Bluetooth Bookshelf Speaker Syst w/Versatile (H21WHITE)
- HP ENTERPRISE Aruba 2930F 48G Poe+ 4Sfp Swch U.S. (JL262A#ABA)
- TRENDNET GREENnet 8 Port Gigabit Switch, TEGS82G (TEG-S82g)
- Startech.Com Server Switches & Adapters