Shop All Enclosure Fans
Startech.Com
Replacement 70mm TX3 Dual Ball Bearing CPU Cooler Fan
Mfr # FAN7X10TX3
Zoro # G7148338
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Width 0.39 in
- Input Voltage 12V DC
- Height 2.76 in
- Power Consumption 2.16W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FAN7X10TX3
- Zoro # G7148338
- UPC # 65030830836
- Country of Origin China
- Category Enclosure Fans
Dimensions
Width | 0.39 in |
Height | 2.76 in |
Length | 2.76 in |
Details
Material | Plastic |
Input Voltage | 12V DC |
Power Consumption | 2.16W |
Includes | 7cm Case Fan, Mounting Screw |
Color | Black |
Product Type | Cooling Fan |
Description
Case fan - 70 mm - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO Xtream H5U Stereo Multimedia Headset with Mic, Binaural, Black (XTREAMH5U)
- BATTERY CLERK AJC® Casil MH26038 12V 5Ah Sealed Lead Acid Battery (CASIL-MH26038)
- MOTOROLA Motorola Solutions HLN8255B 3" Spring Action Belt Clip for CP200 and CP200d Portable Radios (HLN8255)
- ZORO SELECT Battery, Sealed Lead Acid, 4V, 4.5Ah, Faston (5EFE7)
- KWIKOOL Kwikool Ceiling Kit For KIB12023 & KIB12043 (CK120)
- SILENX SilenX EFX-12-15T 120 mm. 15DBA Thermistor Fluid Dynamic Bearing Fan (EFX-12-15T)
- CD Replacement Pedestal Base for Continental Dynamics® Premium Fan 292650 (292650base)
- LIAN-LI Lian Li Uni Fan Al V2 - Case Fan (AL120V2-3W)
- C2G 6In 3-Pin Fan To 4-Pin Pass-Through Power Adapter Cable (27078)
- TPI INDUSTRIAL TPI 1/4 HP Motor For Fixed & Industrial Fans, model 7963302, 7900/6800CFM (ACMOT)
- SILVERSTONE Nitrogen CPU Cooler for Socket AM2 (NT07-AM2)
- Startech.Com Enclosure Fans