Shop All Enclosure Fans
Startech.Com
Replacement 70mm Ball Bearing CPU Case Fan - TX3 Connector
Mfr # FAN7X15TX3
Zoro # G7149196
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.59 in
- Includes 7cm Case Fan, Mounting Screws
- Length 2.76 in
- Input Voltage 12V DC
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FAN7X15TX3
- Zoro # G7149196
- UPC # 65030820387
- Country of Origin China
- Category Enclosure Fans
Dimensions
Width | 0.59 in |
Length | 2.76 in |
Height | 2.76 in |
Details
Includes | 7cm Case Fan, Mounting Screws |
Input Voltage | 12V DC |
Material | Plastic |
Power Consumption | 3.12W |
Product Type | Cooling Fan |
Description
Case fan - 70 mm - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 50022-bop (50022-BOP LIGHT BULB / LAMP)
- EXELL BATTERY 6, 12, AGM Chemistry (EB6120F1)
- ILC Replacement for Alinco Dj-v27t (DJ-V27T ALINCO)
- INNOVERA USB 3.0 Flash Drive, 128 GB, (82128)
- PENTAIR EQUIPMENT PROTECTION Hoffman HF Series 5 Inch Side-Mount Filter Fan for Enclosure, 35 CFM, 24V (HF0524414)
- KWIKOOL Kwikool Ceiling Kit For KIB12023 & KIB12043 (CK120)
- LOGISYS Ice Wind Intel AMD CPU Cooling (MC4002IW)
- WESTINGHOUSE CEILING FAN ANTQ WH 56"" (78127)
- THERMALTAK Thermaltake Ct140 - Case Fan (CL-F152-PL14WT-A)
- O2COOL DESKTOP FAN 5"" BATTERY (FD05004)
- GLOBAL EQUIPMENT Global 24 Inch Double Arm Loading Dock Fan (292747)
- Startech.Com Enclosure Fans