Shop All Server Switches & Adapters
Startech.Com
RCA to F Type Coaxial Adapter M/F
Mfr # RCACOAXMF
Zoro # G5570364
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type RCA to Type F (RF Coax)
- Includes Coax to RCA Male Adapter
- Features Corrosion Resistance
- Product Type A/V Adapter
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # RCACOAXMF
- Zoro # G5570364
- UPC # 65030839150
- Country of Origin China
- Category Server Switches & Adapters
Details
Connector Type | RCA to Type F (RF Coax) |
Includes | Coax to RCA Male Adapter |
Features | Corrosion Resistance |
Product Type | A/V Adapter |
Color | Gold |
Adapter Type | F-Type/RCA |
Description
Video adapter - composite video - RCA (M) to F connector (F) - gold
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Exit Door Alarm, 12/24VDC, Mortise, Horn (EAX-2500F GRAY W-CYL)
- EVEREADY EVER 4PK AA HD Battery (1215SW-4)
- LORELL Desk Riser, Electric, 28-3/4"x35-3/4"x5-1/4"-17-1/8", Black (LLR99552)
- ILC Replacement For CAMERON SINO CSTES320SL (CS-TES320SL)
- TRENDNET Poe+ Gigabit Injector (TPE-115GI)
- LEVITON FIBER OPTIC CONNECTOR ADPT QP SC/APC IV (41085-ASI)
- MOXA 32Ports Rs-232 Secure Device Server, 100V~240Vac (NPort 6610-32)
- ROCSTOR Usb-C To Gigabit Network Adapter - Usb (Y10A174-B1)
- ANTAIRA 2-Port RS-232/422/485 To Ethernet Device Server (STE-502C)
- TRENDNET Mini Gbic Single-Mode (TEG-MGBS10)
- LANTRONIX Device Server 1 x DB-25 Serial 1 x RJ-45 10-100Base-TX 10Mbps 100Mbps 230Kbps Device Server (UD1100001-01)
- Startech.Com Server Switches & Adapters