Shop All TV Mounts & Stands
Startech.Com
Rack Cable Organizer D-Ring w/ Flexible Opening, 299549219
Mfr # CMHOOK1U
Zoro # G6217907
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.76 in
- Includes 2.2x3.9in (5.7x10cm) Cable Management Hook
- Width 2.24 in
- Material Steel
- Length 3.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CMHOOK1U
- Zoro # G6217907
- UPC # 65030852869
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Height | 1.76 in |
Width | 2.24 in |
Length | 3.99 in |
Details
Includes | 2.2x3.9in (5.7x10cm) Cable Management Hook |
Material | Steel |
Product Type | D-ring |
Color | Black |
Description
EASY MOUNTING: Each vertical-mount server rack cable manager mounts to your 2 or 4 post rack to help organize networking cables and protect against equipment ports in your data center - IT GRADE: This 1U metal D-ring features a flexible opening for easy insertion of bundled cables, and can be installed in multiple places on the same rack for custom solutions - PASSIVE COOLING: This high-performance metal patch cable hanger keeps your computer and ethernet cords organized, improving airflow and reducing heat-related damage to equipment - PROTECTS EQUIPMENT: This 2.2” x 3.9” rack mount metal network rack cable management/organizer panel features solid steel for ultimate durability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Commuter Series Wireless Notebook Optical Mouse (Matte Purple) (99781)
- ULTRALAST UL1865-34-2P Battery (UL1865-34-2P)
- MIGHTY MAX BATTERY 12V 7AH SLA Replaces lc-r127r2p ub1270 pc1270 ps1270f1 jc1260 - 8 Pack (ML7-12MP8317418)
- MSI NVIDIA GeForce RTX 4090 Graphic Card (G4090GT24)
- STARTECH.COM Full Motion Tv Wall Mount (FPWARTS1)
- MOUNT-IT Triple Monitor Desk Mount for 13"-27" Monitors (MI-1753)
- PYLE Tv Bracket, PCTVM18 (PCTVM18)
- BETTERBATTERY 37-70 in. 17 in. Extension Wall Mount Bracket with Full Motion Articulating Arm (BE378100)
- MOUNT-IT Articulating TV Wall Mount 27-55" TVs (MI-3991XL)
- MOUNT-IT Full Motion TV Wall Mount for 13"-32" TVs (MI-2042)
- PROMOUNTS Full Motion TV Wall Mount for TVs 37 in. to 92 in. Up to 88 lbs (OMA6401)
- Startech.Com TV Mounts & Stands