Shop All USB Flash Drives
Startech.Com
Quad Port PCI SuperSpeed USB 3 Controller Card with SATA Power
Mfr # PCIUSB3S4
Zoro # G7148672
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019
- Color Red
- Includes PCI USB 3.0 Card, Low Profile Bracket, Driver CD, Instruction Manual
- Height 2.56 in
- Length 5.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PCIUSB3S4
- Zoro # G7148672
- UPC # 65030849517
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Dimensions
Height | 2.56 in |
Length | 5.24 in |
Width | 0.79 in |
Details
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019 |
Color | Red |
Includes | PCI USB 3.0 Card, Low Profile Bracket, Driver CD, Instruction Manual |
Product Type | USB Adapter |
Thickness | 800 mil |
Description
Add 4 SuperSpeed USB 3.0 ports to a computer through a PCI slot - Compatible with Dell OptiPlex 7010 / HP Compaq dc7800 - 4 Port PCI USB 3.0 Adapter Card / PCI USB 3.0 Card Adapter - PCI USB 3.0 Controller / SATA Powered PCI USB 3.0 Card / USB 3.0 Expansion Card - Add Quad USB 3.0 Ports to a desktop PC / Connect USB 3.0 peripherals to a legacy PC through a PCI slot - Standard and Low Profile USB 3.0 PCI-X Card - Optional SATA Power for high power USB 3.0 devices such as external hard drives
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Coppertop AA Alkaline Batteries 12 pk Carded (04343)
- MIGHTY MAX BATTERY 12V 15AH F2 Battery Replacement for MotoTec 24v Mini Quad V3 - 4 Pack (ML15-12MP45314221316)
- EVEREADY BATTERY HVY DTY 6V (1209)
- MONOPRICE Corner Full Motion Tv Wall Mount Black (8586)
- SONY 1/2" Ultrium LTO-2 Cartridge- 1998ft- 200GB Native/400GB Compressed Capacity (LTX200G)
- YORK FLASH TS COPPER 8""X60' (RESYS0208)
- TRANSCEND INFORMATION 64Gb Sdxc Class10 Uhs-I, 300X (TS64GSDU1)
- GIGASTONE SD Flash Memory Card (2IN14KA2V30-128)
- TRANSCEND INFORMATION Transcend 32Gb Sdhc Class 10 (TS32GSDHC10)
- CENTON Centon 32Gb Pro Usb 3.0 (S1-U3P6-32G)
- APRICORN 64Gb 256-Bit Aes Xts (ASK3Z-64GB)
- Startech.Com USB Flash Drives