Shop All Monitor Mounts & Brackets
Startech.Com
Quad-Monitor Stand - For up to 32" VESA Mount Monitors
Mfr # ARMQUADSS
Zoro # G5326737
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.92 in
- Width 13.7 in
- Color Silver
- Length 21.77 in
- Features Ergonomic, Rotate, Cable Management, Pan, Articulating Arm, Heavy Duty, Articulating, 360° Rotation, Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ARMQUADSS
- Zoro # G5326737
- UPC # 65030879903
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 4.92 in |
Width | 13.7 in |
Length | 21.77 in |
Details
Color | Silver |
Features | Ergonomic, Rotate, Cable Management, Pan, Articulating Arm, Heavy Duty, Articulating, 360° Rotation, Swivel |
Includes | Swivel Arms, VESA Mounts, Shoulders, Upper Pole, Pole Connector, Base, Cable-Management Clips, M4x16 Screws, M4x12 Screws, M5x16 Screws, M5x12 Screws, Spacers, M4x20 Screws, M5x20 Screws, 3mm Hex Key, 6mm Hex Key, User Manual, Lower Pole, Washers |
Product Type | Monitor Stand |
Description
CREATE A FOUR MONITOR SETUP: Save space and customize your workstation with this quad-monitor stand, suspending four monitors above your desk. The monitor stand supports four VESA mount (75x75, 100x100) monitors up to 32" each. - DESIGNED FOR PRODUCTIVITY: The steel and aluminum stand supports four monitors with a maximum weight of 17.6 lb./8 kg per display. Take advantage of four-screen efficiency. The free-standing base gives flexibility in placing your setup in your workspace. - WIDE RANGE OF MOTION: The four articulating arms on the multi monitor stand extend up to 16.6" (42.2 cm) and provide a wide range of motion so you can work in comfort. The swiveling arms provide maximum viewing flexibility. - HEIGHT ADJUSTABLE 4 MONITOR MOUNT: Place your monitors at the ideal height. Simply adjust the display height along the 34" (864 mm) pole. Align your monitors with the micro-adjustment feature. - ENJOY OPTIMUM VIEWING: The 4 screen monitor stand lets you adjust your viewing angle with ease. Tilt your monitors +90/-40 degrees and swivel 360 degrees. Rotate your displays 360 degrees for portrait or landscape viewing.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for R&D Batteries Cr2430fh Battery (CR2430FH BATTERY R&D BATTERIES)
- MOTOROLA Battery, Lithium-Ion, 7.4VDC (PMNN4476)
- HONEYWELL Truck Mount, 6" L x 8" W x 10" D x 6" H (M01-0308-000)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Interstate DCM0035 Wheelchair (ML35-12GEL439)
- STARTECH.COM Desk Mount Dual Mntr Arm, Armdual2 (ARMDUAL2)
- STARTECH.COM Vertical Dual Mnt Up to 27", ARMDUALV (ARMDUALV)
- STARTECH.COM Vesa 75X75/100X100Mm Heavy Duty Single Monitor Arm Supports Display (ARMSLIM2USB3)
- VICTOR TECHNOLOGY Standing Desk, 3-Monitor Cap, 28"x23"x20-52-1/2", BK/AL (VCTDC475)
- MONOPRICE Workstream by Cubicle Flat Panel Monitor Mount (33098)
- COMPULOCKS Av Capsule (341B)
- DELL Dell DELL-MDS19 Dual Monitor Stand (DELL-MDS19)
- Startech.Com Monitor Mounts & Brackets