Shop All Monitor Mounts & Brackets
Startech.Com
Quad Monitor Mount for up to 27" Monitors - Heavy Duty Steel
Mfr # ARMQUAD
Zoro # G5324822
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 32.6 in
- Width 4.53 in
- Material Steel
- Color Black
- Features Grommet, Sturdy, 360° Rotation, Ergonomic, Swivel, Tilt, Rotate, Flexible, Heavy Duty, Reduced Glare, Cable Management, Adjustable, Articulating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ARMQUAD
- Zoro # G5324822
- UPC # 65030867795
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 32.6 in |
Width | 4.53 in |
Length | 32.87 in |
Details
Material | Steel |
Color | Black |
Features | Grommet, Sturdy, 360° Rotation, Ergonomic, Swivel, Tilt, Rotate, Flexible, Heavy Duty, Reduced Glare, Cable Management, Adjustable, Articulating |
Includes | monitor arms, VESA monitor mounts, lower pole, upper pole, pole connector, cable-management clips, end caps, thumbscrews, desk clamp, 3 mm hex key, 5 mm hex key, M4x14 mm screws, M5x14 mm screws, washers, grommet collar, grommet plate, rubber pads, instruction manual |
Product Type | Mounting Arm |
Description
FLEXIBLE INSTALLATION: For added versatility, this desk mount quad monitor arm can be installed using the clamp or grommet mount. Easily install cable management clips at any time. - SUPPORTS VESA COMPATIBLE DISPLAYS: To ensure ultimate compatibility, this 4 screen monitor mount supports a flat or curved VESA mount monitors (up to 27”) and is also ultrawide compatible. - EASY TO USE: The quad monitor mount can rotate your display 360 degrees for portrait/landscape viewing and has a +/-30 tilt & swivel to customize viewing positions. - HEAVY-DUTY STEEL CONSTRUCTION: The computer monitor arm securely supports a VESA mount monitor (75x75, 100x100 mm) with a maximum weight capacity of 17.7lb / 8kg per display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6 Volt 5 Ah Lantern Rechargeable Sealed Lead Acid Battery (ML5-6S)
- GPX Dvd Player Single 2Ch (D200B)
- 3M Peltor Lite-Com Pro II Char Cable AL2AH (AL2AH)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replacement for Duracell DURA6-12F (ML12-6F301021)
- STARTECH.COM Desk Mount Dual Mntr Arm, Armdual2 (ARMDUAL2)
- STARTECH.COM Vertical Dual Mnt Up to 27", ARMDUALV (ARMDUALV)
- STARTECH.COM Vesa 75X75/100X100Mm Heavy Duty Single Monitor Arm Supports Display (ARMSLIM2USB3)
- MONOPRICE Workstream by Electric Height Adjustable Sit-Stand Workstation Desk Co (27774)
- GBC Locking Laminator Cabinet (1154314)
- VTI MANUFACTURING VTI Manufacturing DF29 29 in. H; Iron Center Channel Speaker Stand - Black (DF29)
- SAFCO Onyx Under-Desk Machine Stand (5208BL)
- Startech.Com Monitor Mounts & Brackets