Shop All Networking Hardware
Startech.Com
Professional RJ45 Network Installer Tool Kit w/Carrying Case
Mfr # CTK400LAN
Zoro # G5471612
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.09 in
- Includes computer tool kit, cable tester, instruction manual, set of cable ends, carrying case
- Height 2.36 in
- Length 11.02 in
- Product Type Installation Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CTK400LAN
- Zoro # G5471612
- UPC # 65030792622
- Country of Origin Taiwan, Province of China
- Category Networking Hardware
Dimensions
Width | 7.09 in |
Height | 2.36 in |
Length | 11.02 in |
Details
Includes | computer tool kit, cable tester, instruction manual, set of cable ends, carrying case |
Product Type | Installation Kit |
Description
Provides all the necessary tools to install and test RJ45 networks in a compact and handy carrying case - Network Installation Tool Kit / Network Installation Kit / Network Tool Kit / RJ45 Installation Kit / Network Installer Kit / Professional RJ45 Network Installer Tool Kit with Carrying Case - Tools included are: an RJ45/11 Crimp tool & a 110/66 Impact Punch Tool & a wire stripper & several RJ45 connectors & an RJ45 network cable tester with remote loopback plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Hearing Aid Battery, Size 10, Yellow, PK16 (10-16)
- EXELL BATTERY S175 Silver Oxide 7.5V Battery TR175S, MN175, A175 (S175)
- INVID TECH Hybrid Recorder, 12V (PD1B-4NH)
- SONNET INDUSTRIES Sonnet Industries R-127 AM-FM WEATHER BAND POCKET RADIO WITH LED LIGHT AND CARRYING STRAP (R-127)
- STARTECH.COM Fiber To Ethernet Media Converter St (ST478456)
- SANOXY WiFi Car Rear View License Plate Backup Reverse Parking Camera Waterproof HD-License Plate Camera (265370051856-LICPLT)
- TECMATE POWERSPORT PRODUCTS OPTIMATE 7 12&24V CHRGR/TSTR/MNTNR (TECTM-261)
- ANTAIRA Industrial IP30 Ethernet Extender, 1km 10/100Mbps Ethernet PoE Extender ***Pair) (LEP-301M-KIT)
- CABLE WHOLESALE Cable Wholesale Mini Null Modem Adpater; DB9 Male to DB9 | Male (31D1-28100)
- ICP DAS tGW715i Modbus TCP to RTU / ASCII gateway, 1 Isolated RS 422/485 (tGW715i)
- TRILOGY NETWORX USB Gateway, Plastic (AL-IME-USB)
- Startech.Com Networking Hardware