Shop All Test Equipment
This Product is Discontinued
Startech.Com
Professional RJ45 Network Cable Tester with 4 Loopback Plugs (Discontinued)
Mfr # LANTESTPRO
Zoro # G5174356
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Remote Cable Tester w. 4 Loopback Plugs , Instruction sheet
- Length 13.78 in
- Height 1.97 in
- Width 7.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # LANTESTPRO
- Zoro # G5174356
- UPC # 65030788717
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Dimensions
Length | 13.78 in |
Height | 1.97 in |
Width | 7.48 in |
Details
Includes | Remote Cable Tester w. 4 Loopback Plugs , Instruction sheet |
Description
Easy to read LCD display shows continuity, opens, shorts, and pin mismatches. - A pin mapping of the current cable is displayed while the unit performs the test. - Identifies (8) different wiring schemes plus (1) temporary user-defined scheme. - Includes (4) remote locator plugs, each programmed with a unique ID number so multiple drops can be tested before moving the plugs to new outlets. - Tests both shielded and unshielded cable in local and remote mode.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.