Shop All Test Equipment
Startech.Com
Professional Multi Function RJ45 RJ11 USB BNC Cable Tester
Mfr # REMOTETEST
Zoro # G5175248
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes remote cable tester, instruction manual, 50Ω BNC terminator, carrying case
- Length 7.09 in
- Width 4.33 in
- Height 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # REMOTETEST
- Zoro # G5175248
- UPC # 65030777988
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Dimensions
Length | 7.09 in |
Width | 4.33 in |
Height | 0.98 in |
Details
Includes | remote cable tester, instruction manual, 50Ω BNC terminator, carrying case |
Description
Test correct pin configuration for RJ45, RJ11, USB and BNC Cables - Remote unit allows diagnostic testing between different areas of the network - Network tester
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Pedestal, White, Double (L-PED2-WH)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 40A, 1 Pole, 240/415V AC, Z Curve (M9F44140)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover (SCF1216)
- ECM INDUSTRIES 4 Cable Ripper (CR100)
- TEMPO COMMUNICATIONS Basic Tone & Probe Kit 601K -G (601K-G)
- GEC Reed Instruments Indoor Air Quality Meter (R9905)
- JONARD TOOLS Fiber Power Meter (FPL-5050)
- IDEAL Visual Fault Finder, Fiber (VFF5)
- OPTICAM ST Cradles for OptiCam Termination Tool (FSTC)
- S&G TOOL AID CIS-K-JETRONIC INJ TESTER (SG33800)
- Startech.Com Test Equipment